Shop All Splicing Connectors
Polaris
Polaris Ins Splice Hd 750
Mfr # ISRH-750
Zoro # G1638073
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastisol
- Color Black
- Voltage Rating 600 V
- Wire Size 750-250 MCM
- Wire Type Class B & C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # ISRH-750
- Zoro # G1638073
- UPC # 662381926456
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 750-250 MCM |
Dimensions | L=7.25 - W=1.75 - H=3.25 |
Hex Wrench Size | 3/8 |
Conductor Cu Size Range | 750 MCM – 1/0 AWG |
Conductor Al Size Range | 750 MCM – 1/0 AWG |
Description
Insulated In-Line Splice,HD,750-250 MCM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Cable Tie, Mnt, Hitmp, Adh, 1"ch, Wrbl, PK100 (ABM2S-AT-C0)
- GARDNER BENDER 4" L Cable Tie Black PK 1000 (46-104UVBMN)
- EATON Remote User Interface & Display, NEMA1, 12 (C4411)
- SQUARE D Wireway, Square-Duct, 6 inch by 6 inch, panel adapter, N1 paint, NEMA 1 (LDB6A)
- ILSCO Nimbus Insul Alum In-Line Splicer-Reduce (PBT-250-EC)
- PANDUIT Butt Splice Connector, 12 to 10 AWG, PK20 (BSH10-E)
- PANDUIT Butt Splice, Cu, 4/0 Awg Cable Ea (SCSF4/0-X)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 1 12PK (67953)
- SWE-TECH 3C Platinum Tools - UB-Gel Splice Connector, 22-26 AWG, Blue, 25PK (FWT18131-1)
- VAST Splice, Eg, 4 Hole, PK15 (V355EG-15)
- COOL SEAL Butt Splice Connector, 16-14 AWG C, PK25 (33330-EC)
- Polaris Wire Connectors & Disconnects