Shop All Splicing Connectors
Polaris
Polaris Ins Splice 350
Mfr # ISR-350
Zoro # G1638012
product price: $40.85
/ea
$40.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastisol
- Color Black
- Voltage Rating 600 V
- Wire Size 350 MCM-6 AWG
- Wire Type Class B & C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # ISR-350
- Zoro # G1638012
- UPC # 662381951038
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 350 MCM-6 AWG |
Hex Wrench Size | 5/16 |
Dimensions | L=4.47 - W=1.32 - H=2.2 |
Conductor Al Size Range | 350 MCM – 10 AWG |
Conductor Cu Size Range | 350 MCM – 10 AWG |
Description
Insulated In-Line Splice,350-6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Ring, Adapter (PFBA1A)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 17-1/2A, 600V AC, Indicating (AJT17-1/2)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 480VAC L16-30R GY (HBL2730SR2)
- ZORO SELECT Receptacle, 50 A Amps, 250V AC, Flush Mount, Single Outlet, 15-50R, Black (8450FR)
- WAGO Push-In Connector, Gray, 0.73", 440V (221-485)
- ANCOR Ancor 16-14 AWG Nylon Single Crimp Butt Connector - 100-Pack (220110)
- JONARD TOOLS UY2 2-Port Telephone Splice Connector, 25PK (UY2-25)
- 3M Resin Comp Splice Kit, 10 to 2 AWG, 5000V (82-A1N)
- PANDUIT Compression Connector, 3/0 AWG (SCL3/0-X)
- ECO-FLO Wire Splice Kit, 4" (EFHSK4)
- IDEAL Splice Insulator, For Mfr.No. 2006S, PK100 (2007)
- Polaris Wire Connectors & Disconnects