Shop All Splicing Connectors
Polaris
Polaris Ins Splice 250
Mfr # ISR-250
Zoro # G1638021
product price: $33.75
/ea
$33.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastisol
- Color Black
- Voltage Rating 600 V
- Wire Type Class B & C
- Wire Size 250 MCM-6 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # ISR-250
- Zoro # G1638021
- UPC # 662381951021
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 250 MCM-6 AWG |
Dimensions | L=4 - W=1.19 - H=1.9 |
Conductor Cu Size Range | 250 MCM – 6 AWG |
Hex Wrench Size | 5/16 |
Conductor Al Size Range | 250 MCM – 6 AWG |
Description
Insulated In-Line Splice,250-6 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Adapter 30Amp M- 15Amp F (55233)
- BELL OUTDOOR Weatherproof Cover, Vertical, 3 Gang, Aluminum, Flip and Snap (MX3050S)
- CARLON Electrical Box Cover, Round, Non-Metallic (E97SSRB)
- ELECTRIDUCT Heat Shrink End Caps- 3/8" - Black (HSEC-0375-BK-100PK)
- 3M Resin Comp Splic Kit, 4/0 AWG - 500 kcmil (5334)
- POWER FIRST Splice Connector, Vinyl, Red, PK50 (5UGV0)
- VELVAC Butt Splice Connector, 12-10AWG, Yel, PK100 (33430-P50)
- MASTER APPLIANCE Crimp Connctor Kit, Crimp Trminls, 55 pcs. (11821)
- ABB Long-Barrel Splice, 3.75 in. L, Red (54815)
- GARDNER BENDER Splice Butt 22-18Awg (20-121)
- PANDUIT Butt Splice Connector, Yllw, 1.170in, PK500 (BSV10X-D)
- Polaris Splicing Connectors