Shop All Splicing Connectors
Polaris
Polaris Ins Splice 1/0
Mfr # ISR-1/0
Zoro # G1637960
product price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastisol
- Color Black
- Voltage Rating 600 V
- Wire Type Class B & C
- Wire Size 1/0-14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # ISR-1/0
- Zoro # G1637960
- UPC # 662381951014
- Country of Origin United States
- Category Splicing Connectors
Dimensions
Wire Size | 1/0-14 AWG |
Hex Wrench Size | 3/16 |
Conductor Al Size Range | 1/0 AWG – 12 AWG |
Dimensions | L=3.25 - W=0.9 - H=1.48 |
Conductor Cu Size Range | 1/0 AWG – 14 AWG |
Description
Insulated In-Line Splice,1/0-14 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARS AIR SYSTEMS Mars Floor Mounted Magnetic Reed Switch - 24V Requires Control Panel (99-124)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, Blue (8380-IGB)
- LEVITON Duplex Wall Plate Brwn (85103-000)
- SCHNEIDER ELECTRIC Complete cam switch, Harmony K1, K2, cam changeover switch, 16mm or 22mm , plastic, 3 poles, position 0, 60degrees, 10A, 30x30mm, marked 1 0 2 (K10F003UCH)
- 3M Resin Comp Splice Kit, 4 to 1/0 AWG, 8000V (5322)
- QUICKCABLE Short-Barrel Splice, 1.20 in. L, Gray, PK10 (6651-525-010)
- POWER FIRST Splice Connector, Vinyl, Yellow, PK100 (5UGU9)
- MIDWEST FASTENER 16 WG to 14 WG Insulated Butt Connectors 25PK (70047)
- 3M Replacement for 3M 94788 (94788 3M)
- PICO Quick Splice 18-14, #1560GT (1560GT)
- MAGNALUG Butt Splice, 1/0, PK10 (6810-010)
- Polaris Splicing Connectors