Shop All Mechanical Lugs
Polaris
Polaris Ins 2 Port 1/0 Os
Mfr # ITO-1/0
Zoro # G1638161
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastisol
- Color Black
- Type Multi Cable
- Wire Size 1/0-14 AWG
- Dimensions L=1.62 - W=1.75 - H=1.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # ITO-1/0
- Zoro # G1638161
- UPC # 662381950048
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Wire Size | 1/0-14 AWG |
Dimensions | L=1.62 - W=1.75 - H=1.75 |
Hex Wrench Size | 3/16 |
Conductor Al Size Range | 1/0 AWG – 12 AWG |
Conductor Cu Size Range | 1/0 AWG – 14 AWG |
Description
Insulated Tap Connector,2 Port,1/0-14AWG
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Dimmer Switch Dimmer Skt (6151)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G437)
- DAYTON Ovrload Relay, 4 to 6A, Class 10, Bimetallc (6ECC1)
- SOUTHWIRE 250 ft. 14 Gauge with 3 Conductor SJOOW Flexible Portable Cord, Black (55808601)
- POLARIS Insulated Multitap Connector, 9.82 In. L (IPLD500-8B)
- POLARIS Insulated Multitap Connector, 3.85 In. L (IPLD250-4B)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 4 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-4B)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (IPLG1-3B)
- POLARIS Insulated Multitap Connector, 3.52 In. L (IPLD350-3B)
- POLARIS Insulated Multitap Connector, 2.87 In. L (IT-500B)
- BLACKBURN Mechanical Conn, Offset Tang, 3/0 to 4 AWG (BTC3104)
- Polaris Mechanical Lugs