Shop All Screwdriver Bits
Polaris
Polaris Grey Replacment Sleeves 6
Mfr # SITG-6
Zoro # G1644242
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # SITG-6
- Zoro # G1644242
- UPC # 662381951601
- Country of Origin United States
- Category Screwdriver Bits
Details
Fastening Tool Item | Socket Bit |
Item | Polaris Replacement Sleeves 6,Grey |
SAE or Metric | SAE, Metric |
Description
Polaris Grey Replacement Sleeves fits ITG-6 Polaris Grey comes with an integral sleeve which protects the fine strands and helps the conductor maintain its shape during the tightening process. The sleeve eliminates breakage of the strands and reduces stress on the conductor and therefore the potential for hotspots. Only approved with Polaris Grey.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 22 oz. Slim Dead Blow Hammer (CPDBS22)
- STANLEY Saw, Jab, 6 In (20-556)
- MILWAUKEE TOOL MX FUEL Sewer Drum Machine Front Guide Hose (47-53-5001)
- DEWALT 1/2" PILOT POINT(R) drill bit (DW1932)
- APEX FASTENER TOOLS 492-BX #2 PHILLIP 1/4 HEX PWR DR BIT (492BX)
- EAZYPOWER Insert Bit, 5/32", 1" L (19251)
- KO-KEN Bit TORX T40 35mm 7/16 Hex Drive (183T.35-T40)
- URREA Heavy-duty 1/4” hex power drive TorxTorx T7X1-15/16 bits (16000X)
- VEGA Square 1 Power Bit x 2" 2Pc (150R1C)
- VEGA Adapter, 3/8 x 1/4 Hex Adapter x 4" Pin (1100ADP38)
- VEGA Torx Tamper 30 Insert Bit x 1-1/4" - 5/1 (230TT30AA)
- Polaris Screwdrivers and Nutdrivers