Shop All Mechanical Lugs
Polaris
Polaris Grey Multi-Tap 6 4 Port
Mfr # IPLG6-4
Zoro # G1637568
product price: $31.39
/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastisol
- Type Single-Sided Entry
- Wire Size (Class B,C,D) 6-14 AWG - (Class K,M,I) 6-14 AWG
- Color Grey
- Application Wire Termination
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # IPLG6-4
- Zoro # G1637568
- UPC # 662381951434
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Wire Size | (Class B,C,D) 6-14 AWG - (Class K,M,I) 6-14 AWG |
Dimensions | L=1.980 - W=1.240 - H=1.370 |
Conductor Cu Size Range | 6-14 AWG (CLASS B, C,D) & 6-14 AWG (Classes G, H, I, K, M, DLO) |
Hex Wrench Size | 1/8 |
Description
4Wire Polaris Grey Insulated Connector for6-14 AWG Fine-Stranded Flexible Copper Conductors Polaris GreyInsul-Tap Connectors are suitable for connectingfour wires, designed for use with fine-stranded flexible copper conductors.Excellent for use in motor connect/disconnect applications. Abrasion and chemical resistant. Will not support combustion. Cold temperature rated to -45 degrees Celsius, rated 600 volts.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button with Transmitter, 22 mm, White (ZB5RTA1)
- APPLETON ELECTRIC Cable Connector, 2 in., Straight, Silver (TC200150)
- SQUARE D Operating Mechanism Handle Nema (9421LH6)
- PANDUIT Cu, Mech Lug, 1h, St, #14sol, #4str, 1/4s (PNL-4-C)
- POLARIS Insulated Multitap Connector, 6.67 In. L (IPLD350-6B)
- POLARIS Insulated Multitap Connector, 9.82 In. L (IPLD500-8B)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (IPLG6-3B)
- POLARIS Insulated Multitap Connector, 3.80 In. L (IPL250-4B)
- POLARIS Insulated Multitap Connector, 2.34 In. L (IT-600B)
- POLARIS Insulated Connector, Aluminum, 350 kcmil (ISPBS350)
- ILSCO Alum Mechanical Lugnnector, Cond, PK4 (TA-2/0-EC)
- Polaris Lugs & Split Bolts