Shop All Mechanical Lugs
Polaris
Polaris Black Multi-Tap 6 2 Port
Mfr # ITG-6
Zoro # G1638003
$19.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastisol
- Color Grey
- Finish Plastisol
- Application Wire Termination
- Type Multi Cable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # ITG-6
- Zoro # G1638003
- UPC # 662381951403
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Wire Size | (Class B,C,D) 6-14 AWG - (Class K,M,I) 6-14 AWG |
Hex Wrench Size | 1/8 |
Conductor Cu Size Range | 6-14 AWG (CLASS B, C,D) 6-14 AWG (CLASS G, H,I,K,M, DLO) |
Dimensions | L=1.130 - W=1.240 - H=1.370 |
Description
Multi-Tap,Grey,6-14 AWG,2 Port
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, CC UL Class, 1 Poles, 30A Amp Range, 600V AC/DC Volt Rating (BCM603-1PQ)
- WIEGMANN Steel Wiring Trough, 4 in H, 36 in W, 36 in D, NEMA 3R, Screw On (RSCG040436G)
- SQUARE D Miniature Circuit Breaker, QO Series 100A, 2 Pole, 120/240V AC (QO2100VH)
- TRIPP LITE Power Cord, 5-15P to C5, 10A, 18AWG, 10ft (P013-010)
- POLARIS Insulated Multitap Connector, 3.48 In. L (IT-750B)
- POLARIS Insulated Multitap Connector, 2.34 In. L (IT-600B)
- POLARIS Insulated Multitap Connector, 3.85 In. L (IPLD250-4B)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- POLARIS Insulated Multitap Connector, 5.52 In. L (IPLD250-6B)
- POLARIS Insulated Multitap Connector, 4.62 In. L (ISR-500B)
- BURNDY Mechanical Conn, Lug, 500 kcmil to 4 AWG (KA34U)
- Polaris Mechanical Lugs