Shop All Mechanical Lugs
Polaris
Polaris Black Multi-Tap 3/0 3 Port
Mfr # IPLG3/0-3
Zoro # G1637769
product price: $38.65
/ea
$38.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastisol
- Finish Plastisol
- Color Grey
- Application Wire Termination
- Wire Size (Class B,C,D) 3/0-4 AWG - (Class K,M,I) 2/0-2 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # IPLG3/0-3
- Zoro # G1637769
- UPC # 662381951557
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Wire Size | (Class B,C,D) 3/0-4 AWG - (Class K,M,I) 2/0-2 AWG |
Dimensions | L=2.250 - W=1.600 - H=1.750 |
Hex Wrench Size | 3/16 |
Conductor Cu Size Range | 3/0-4 AWG (CLASS B, C,D) & 2/0-2 AWG (Classes G, H, I, K, M, DLO) |
Description
Multi-Tap,Grey,3/0-4/2/0-2 AWG,3 Port
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 22 WG to 18 WG Insulated Butt Connectors 25PK (70046)
- REMKE Cord Grip, Alum, 1" NPT, .625-.750, Size 4 (RSR-312)
- REMKE Cord Grip, ISO Thread, M40, .568-.688 (RSM-40411)
- LEVITON WALL PLATE WHITE 2GANG (88006-000)
- POLARIS Insulated Multitap Connector, 5.52 In. L (IPLD250-6B)
- POLARIS Insulated Multitap Connector, 4.71 In. L (IPLD250-5B)
- POLARIS Insulated Multitap Connector, 4.01 In. L, Width: 2.81 in (IPLD500-3B)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- POLARIS Insulated Multitap Connector, 1.75 In. W (IPLD750-3B)
- POLARIS Insulated Multitap Connector, 5.62 In. L (IPLD350-5B)
- BURNDY Insulated Multitap Connector, 2.19 In. L (BIBD2/03)
- Polaris Mechanical Lugs