Shop All Mechanical Lugs
Polaris
Multitap Connector, 5/16 in Hex, Black
Mfr # IPLD500-5
Zoro # G911471347
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- Insulation Material Plastisol
- Finish Plastisol
- Direct Burial Rated No
- Torque 450 in-lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # IPLD500-5
- Zoro # G911471347
- UPC # 662381925039
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Hex Size | 5/16 in |
Overall Width | 2.83 in |
Overall Depth | 2 15/16 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Length | 6.33 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Details
Item | Pre-Insulated Connector |
Connector Type | Double-Sided Entry |
Insulation Material | Plastisol |
Finish | Plastisol |
Direct Burial Rated | No |
Torque | 450 in-lb |
Color | Black |
Special Features | Parallel Rated, Pre-filled Oxide Inhibitor, Removable Plugs |
Maximum Voltage | 600 V |
For Conductor Material | Aluminum, Copper |
Standards | cULus, E186991, UL 486A, UL 486B |
Body Material | Aluminum |
Minimum Operating Temperature | -49 Degrees F |
Number of Ports | 5 |
Current | 806 A |
Head Style | Hex |
Description
Pre-Insulated Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 5, UL 94 Flammability Rating Not Applicable, RoHS Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.5A, 250V AC, 5 PK (ABC-1/2-R)
- WIEGMANN 304 Stainless Steel Enclosure, 20 in H, 16 in W, 6 in D, NEMA 3R; 4; 4X; 12, Hinged (N412201606SSC)
- MARINCO 5266 Marinco 15A 125V 2P 3W Standard Plug (5266)
- SQUARE D Miniature Circuit Breaker, EDB Series 50A, 2 Pole, 277/480V AC (EDB24050)
- POLARIS Insulated Multitap Connector, 2.87 In. L (IT-500B)
- POLARIS Insulated Connector, Aluminum, 350 kcmil (ISPBS350)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- POLARIS Insulated Multitap Connector, 6.67 In. L (IPLD350-6B)
- POLARIS Insulated Multitap Connector, 1.57 In. W (IPLD600-4B)
- POLARIS Insulated Multitap Connector, 3.52 In. L (IPLD350-3B)
- ILSCO Aluminum Mechanical Lugnnector, Cndctr (T3A2-0-EC)
- Polaris Lugs & Split Bolts