Shop All Mechanical Lugs
Polaris
Multitap Connector, 5/16 in Hex, Black
Mfr # IPLD500-10
Zoro # G211249097
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- Insulation Material Plastisol
- Minimum Operating Temperature -49 Degrees F
- For Stranded Copper Wire Size - Maximum 4 AWG
- Overall Depth 2 15/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # IPLD500-10
- Zoro # G211249097
- UPC # 662381925084
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Depth | 2 15/16 in |
Overall Length | 12.06 in |
Hex Size | 5/16 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Overall Width | 2.83 in |
Details
Item | Pre-Insulated Connector |
Connector Type | Double-Sided Entry |
Insulation Material | Plastisol |
Minimum Operating Temperature | -49 Degrees F |
Finish | Plastisol |
Number of Ports | 10 |
Head Style | Hex |
Special Features | Parallel Rated, Pre-filled Oxide Inhibitor, Removable Plugs |
Current | 1,612 A |
Standards | cULus, E186991, UL 486A, UL 486B |
Body Material | Aluminum |
Torque | 450 in-lb |
Color | Black |
Maximum Voltage | 600 V |
Direct Burial Rated | No |
For Conductor Material | Aluminum, Copper |
Description
Pre-Insulated Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 10, UL 94 Flammability Rating Not Applicable, RoHS Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Finger Safe Fuse Block, 1 Poles, 30A Amp Range, 24V DC Volt Rating (USM1I-DC24)
- BRYANT Deluxe Cord Grip, Straight Male, .500-.625", 1/2" With Mesh (DC5012)
- SQUARE D Auxiliary Contact, 1 NC (9999D01)
- PANDUIT Cable Tie, Lh, 14.4", Metdetpoly, Dbu, PK50 (PLT4H-L186)
- POLARIS Insulated Multitap Connector, 2.89 In. L (IPL1/0-4B)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (IPLG1-3B)
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPLD600-3B)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (ITG-1B)
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPL3/0-4B)
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- POLARIS Insulated Multitap Connector, 3.43 In. L (IPLD3/0-4B)
- Polaris Lugs & Split Bolts