Shop All Mechanical Lugs
Polaris
Multitap Connector, 5/16 in Hex, Black
Mfr # IPL500-4
Zoro # G611471289
Free Shipping & Returns
$79.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Single-Sided Entry
- Insulation Material Plastisol
- For Conductor Material Aluminum, Copper
- Number of Ports 4
- Finish Plastisol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # IPL500-4
- Zoro # G611471289
- UPC # 662381915023
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Hex Size | 5/16 in |
Overall Length | 5.19 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Depth | 2 15/16 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
Overall Width | 2.5 in |
Details
Item | Pre-Insulated Connector |
Connector Type | Single-Sided Entry |
Insulation Material | Plastisol |
For Conductor Material | Aluminum, Copper |
Number of Ports | 4 |
Finish | Plastisol |
Direct Burial Rated | No |
Special Features | Parallel Rated, Pre-filled Oxide Inhibitor, Removable Plugs |
Minimum Operating Temperature | -49 Degrees F |
Current | 806 A |
Body Material | Aluminum |
Maximum Voltage | 600 V |
Head Style | Hex |
Torque | 450 in-lb |
Standards | cULus, E186991, UL 486A, UL 486B |
Color | Black |
Description
Pre-Insulated Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 4, UL 94 Flammability Rating Not Applicable, RoHS Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Service Entrance Head, 3/4 In., Aluminum (2403)
- POWER FIRST 12-10 AWG Vinyl Block Fork Terminal #10 Stud PK50 (5WHF9)
- KABELSCHLEPP Varitrak(R), Open, Nylon, Width 180mm, 1 Ft (MK0950.141.RD.200-1v1)
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (52PM9W2A)
- POLARIS Insulated Multitap Connector, 5.16 In. L (IPLD500-4B)
- POLARIS InsulMultitapCon, PVC, 4 AWG, 2/0 AWG (ITG-3/0B)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (IPLG1-3B)
- POLARIS Insulated Multitap Connector, 4.01 In. L, Width: 2.81 in (IPLD500-3B)
- POLARIS Insulated Multitap Connector, 1.57 In. W (IPLD600-4B)
- POLARIS Insulated Multitap Connector, 2.13 In. L, Width: 2.31 in (IT-250B)
- IDEAL Mechanical Conn, Set Screw, 14-2 AWG, PK10 (30-1222G)
- Polaris Mechanical Lugs