Shop All Mechanical Lugs
Polaris
Multitap Connector, 5/16 in Hex, Black
Mfr # IPL500-3
Zoro # G411471359
product price: $75.29
/ea
Free Shipping & Returns
$75.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Single-Sided Entry
- Insulation Material Plastisol
- Color Black
- Special Features Parallel Rated, Pre-filled Oxide Inhibitor, Removable Plugs
- Direct Burial Rated No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # IPL500-3
- Zoro # G411471359
- UPC # 662381915016
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Overall Depth | 2 15/16 in |
Hex Size | 5/16 in |
Overall Length | 4.04 in |
For Stranded Copper Wire Size - Minimum | 500 kcmil |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Width | 2.5 in |
Details
Item | Pre-Insulated Connector |
Connector Type | Single-Sided Entry |
Insulation Material | Plastisol |
Color | Black |
Special Features | Parallel Rated, Pre-filled Oxide Inhibitor, Removable Plugs |
Direct Burial Rated | No |
Torque | 450 in-lb |
Current | 430 A |
Finish | Plastisol |
Maximum Voltage | 600 V |
Number of Ports | 3 |
For Conductor Material | Aluminum, Copper |
Head Style | Hex |
Body Material | Aluminum |
Standards | cULus, E186991, UL 486A, UL 486B |
Minimum Operating Temperature | -49 Degrees F |
Description
Pre-Insulated Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 500 kcmil, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 3, UL 94 Flammability Rating Not Applicable, RoHS Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse, GDL Series, Time Delay, 3/4A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GDL3/4)
- CALBRITE Conduit Cap, Thread, 3/4in, 57/64inL, 316 SS (S60700CA00)
- GE Molded Case Circuit Breaker, THQL Series 90A, 3 Pole, 240V AC (THQL32090)
- SIEMENS Push Button Operator, Black, Plastic Bezel (3SU1000-0AB10-0AA0)
- POLARIS Multitap Connector, 5/16 in Hex, Black (IPL350-3)
- POLARIS Insulated Multitap Connector, 4.00 In. L (ISR-250B)
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPLD600-3B)
- POLARIS Insulated Multitap Connector, 6.67 In. L (IPLD350-6B)
- POLARIS Insulated Multitap Connector, 1.54 In. L, No. of Ports: 3 (IPL4-3B)
- POLARIS Insulated Multitap Connector, 9.82 In. L (IPLD500-8B)
- BLACKBURN Mechanical Conn, Lug, 250 kcmil to 6 AWG (ADR25)
- Polaris Lugs & Split Bolts