Shop All Mechanical Lugs
Polaris
Multitap Connector, 5/16 in Hex, Black
Mfr # IPL350-3
Zoro # G011471377
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Single-Sided Entry
- Insulation Material Plastisol
- Standards cULus, E186991, UL 486A, UL 486B
- Overall Width 2.13 in
- Overall Depth 2 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # IPL350-3
- Zoro # G011471377
- UPC # 662381914019
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Overall Width | 2.13 in |
Overall Depth | 2 11/16 in |
For Stranded Copper Wire Size - Maximum | 10 AWG |
For Stranded Copper Wire Size - Minimum | 350 kcmil |
Overall Length | 3.55 in |
Hex Size | 5/16 in |
Details
Item | Pre-Insulated Connector |
Connector Type | Single-Sided Entry |
Insulation Material | Plastisol |
Standards | cULus, E186991, UL 486A, UL 486B |
Maximum Voltage | 600 V |
Minimum Operating Temperature | -49 Degrees F |
Head Style | Hex |
Direct Burial Rated | No |
Number of Ports | 3 |
For Conductor Material | Aluminum, Copper |
Color | Black |
Body Material | Aluminum |
Special Features | Parallel Rated, Pre-filled Oxide Inhibitor, Removable Plugs |
Torque | 400 in-lb |
Finish | Plastisol |
Current | 350 A |
Description
Pre-Insulated Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 350 kcmil, For Stranded Copper Wire Size - Maximum 10 AWG, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 3, UL 94 Flammability Rating Not Applicable, RoHS Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FUJI ELECTRIC Selector Switche, AR22S2R-22B (AR22S2R-22B)
- INTERMATIC Replacement Motor, 120VAC (WG730)
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Black, Nylon Jacket, PVC Insulation (22955901)
- WESTWARD Welding Cable, 2 AWG, 10 ft., Black, Rubber (19YD99)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- POLARIS Insulated Multitap Connector, 2.65 In. L (IPLD3/0-3B)
- POLARIS Insulated Multitap Connector, 3.25 In. L (ISR-1/0B)
- POLARIS Insulated Multitap Connector, 3.80 In. L (IPL250-4B)
- POLARIS Insulated Multitap Connector, 2.63 In. L (IPL3/0-3B)
- POLARIS Insulated Multitap Connector, 4.57 In. L (IPLD350-4B)
- BURNDY Mechanical Conn, Lug, 600 kcmil to 2 AWG (KA36U2N)
- Polaris Lugs & Split Bolts