Shop All Mechanical Lugs
Polaris
Multitap Connector, 1/8 in Hex, Black
Mfr # IPL4-6
Zoro # G011471346
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Single-Sided Entry
- Insulation Material Plastisol
- Overall Width 1.24 in
- Torque 35 in-lb
- Minimum Operating Temperature -49 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # IPL4-6
- Zoro # G011471346
- UPC # 662381910042
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Overall Width | 1.24 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Hex Size | 1/8 in |
Overall Depth | 1 3/8 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Length | 2.9 in |
Details
Item | Pre-Insulated Connector |
Connector Type | Single-Sided Entry |
Insulation Material | Plastisol |
Torque | 35 in-lb |
Minimum Operating Temperature | -49 Degrees F |
Direct Burial Rated | No |
Number of Ports | 6 |
Finish | Plastisol |
Current | 95 A |
Special Features | Parallel Rated, Pre-filled Oxide Inhibitor, Removable Plugs |
For Conductor Material | Aluminum, Copper |
Standards | cULus, E186991, UL 486A, UL 486B |
Head Style | Hex |
Color | Black |
Maximum Voltage | 600 V |
Body Material | Aluminum |
Description
Pre-Insulated Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 6, UL 94 Flammability Rating Not Applicable, RoHS Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Cable Zip Ties 22" Inch Long Extra Heavy Duty - UV Resistant Nylon - 250 Lbs Tensile Strength - 100 pcs Pack (CT104)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30324)
- POWER FIRST Female Flag Disconct, Bare, 22-18AWG, PK100 (5UGN1)
- ZORO SELECT One Hole Lug Compression Connector, 6 AWG (24C338)
- POLARIS Insulated Multitap Connector, 3.85 In. L (IPLD250-4B)
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- POLARIS Polaris Ins 2 Port 250 (IT-250)
- POLARIS Insulated Multitap Connector, 4.00 In. L (ISR-250B)
- POLARIS Insulated Multitap Connector, 4.71 In. L (IPLD250-5B)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (ITG-1B)
- BURNDY Mechanicl Conn, Terminal, 4 to 14 AWG, PK10 (CL501TN)
- Polaris Mechanical Lugs