Shop All Mechanical Lugs
Polaris
Multitap Connector, 1/8 in Hex, Black
Mfr # IPL4-5
Zoro # G111471338
product price: $41.11
/ea
$41.11
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Single-Sided Entry
- Insulation Material Plastisol
- Standards cULus, E186991, UL 486A, UL 486B
- Hex Size 1/8 in
- Current 95 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # IPL4-5
- Zoro # G111471338
- UPC # 662381910035
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Hex Size | 1/8 in |
Overall Length | 2.48 in |
Overall Width | 1.24 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Depth | 1 3/8 in |
Details
Item | Pre-Insulated Connector |
Connector Type | Single-Sided Entry |
Insulation Material | Plastisol |
Standards | cULus, E186991, UL 486A, UL 486B |
Current | 95 A |
Finish | Plastisol |
Special Features | Parallel Rated, Pre-filled Oxide Inhibitor, Removable Plugs |
Direct Burial Rated | No |
Number of Ports | 5 |
For Conductor Material | Aluminum, Copper |
Head Style | Hex |
Body Material | Aluminum |
Torque | 35 in-lb |
Color | Black |
Maximum Voltage | 600 V |
Minimum Operating Temperature | -49 Degrees F |
Description
Pre-Insulated Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 5, UL 94 Flammability Rating Not Applicable, RoHS Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDL-2-R)
- CHAMPION POWER EQUIPMENT Parallel Cable Kit, 30A (73500I)
- NVENT HOFFMAN Carbon Steel Sloped Enclosure, 20 in H, 20 in W, 13.09 in D, NEMA 12; 13, Screw On (C20C20)
- STA-KON Butt Splice Connector, 16-14 AWG, PK100 (2RB14X)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- POLARIS Insulated Multitap Connector, 4.71 In. L (IPLD250-5B)
- POLARIS Insulated Multitap Connector, 1.62 In. W (IPL1/0-3B)
- POLARIS Insulated Multitap Connector, 1.54 In. L, No. of Ports: 3 (IPL4-3B)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (ITG-6B)
- POLARIS Insulated Multitap Connector, 3.25 In. L (ISR-1/0B)
- BURNDY Mechanical Conn, Lug, 1/0 to 14 AWG, 3 Cond (K3A25U2)
- Polaris Mechanical Lugs