Shop All Mechanical Lugs
Polaris
Multitap Connector, 1/8 in Hex, Black
Mfr # IPL4-4B
Zoro # G611249109
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Single-Sided Entry
- Insulation Material Plastisol
- Hex Size 1/8 in
- For Stranded Copper Wire Size - Minimum 14 AWG
- Maximum Voltage 600 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # IPL4-4B
- Zoro # G611249109
- UPC # 662381970039
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Hex Size | 1/8 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Width | 1.24 in |
Overall Length | 1.63 in |
For Stranded Copper Wire Size - Maximum | 4 AWG |
Overall Depth | 1 3/8 in |
Details
Item | Pre-Insulated Connector |
Connector Type | Single-Sided Entry |
Insulation Material | Plastisol |
Maximum Voltage | 600 V |
Special Features | Parallel Rated, Pre-filled Oxide Inhibitor, Removable Plugs |
Head Style | Hex |
Body Material | Aluminum |
Minimum Operating Temperature | -49 Degrees F |
Torque | 35 in-lb |
Number of Ports | 4 |
For Conductor Material | Aluminum, Copper |
Direct Burial Rated | No |
Current | 95 A |
Standards | cULus, E186991, UL 486A, UL 486B |
Finish | Plastisol |
Color | Black |
Description
Pre-Insulated Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 4 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Mounting Hole Size Not Applicable, Number of Ports 4, UL 94 Flammability Rating Not Applicable, RoHS Compliant Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAGINAW CONTROL & ENGINEERING Subpanel, Flat Nema-1 (SCE-30N30MP)
- QUICKCABLE One Hole Lug Compress Connector, 2/0 AWG (4920-525-001F)
- SIEMENS IEC PowerContactor, Non-Reversing, 24VDC (3RT20231BB40)
- CARLON Conduit Clamp 3/4 Clamp 20Bag (E977EC20-UPC)
- POLARIS Insulated Multitap Connector, 5.62 In. L (IPLD350-5B)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (ITG-6B)
- POLARIS Insulated Multitap Connector, 5.16 In. L (IPLD500-4B)
- POLARIS Insulated Multitap Connector, 2.87 In. L (IT-500B)
- POLARIS Insulated Multitap Connector, 1.54 In. L, No. of Ports: 3 (IPL4-3B)
- POLARIS Insulated Multitap Connector, 2.34 In. L (IT-600B)
- PANDUIT Multi-Tap Connector, 2 AWG-14 AWG (PISR2-1)
- Polaris Lugs & Split Bolts