Shop All Mechanical Lugs
Polaris
InsulMultitapCon, PVC, 10 AWG, 2 AWG
Mfr # IPLG1-3B
Zoro # G002714452
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Single-Sided Entry
- No. of Ports 3
- Min. Conductor Size 10 AWG
- Max. Conductor Size 1 AWG; 2 AWG
- Stud Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # IPLG1-3B
- Zoro # G002714452
- UPC # 662381959492
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 10 AWG |
Max. Conductor Size | 1 AWG; 2 AWG |
Stud Size | 3/16 in |
Length | 1.6 in |
Width | 1.2 in |
Wire Size | (Class B,C,D) 1-10 AWG - (Class K,M,I) 2-10 AWG |
Hex Size | 3/16 in |
Overall Width | 1.24 in |
For Stranded Copper Wire Size - Maximum | 2 AWG |
Overall Length | 1.55 in |
For Stranded Copper Wire Size - Minimum | 10 AWG |
Wire Size Range | 10 AWG - 2 AWG |
Dimensions | L=1.550 - W=1.240 - H=1.370 |
Hex Wrench Size | 3/16 |
Conductor Cu Size Range | 1-10 AWG (CLASS B, C,D) & 2-10 AWG (Classes G, H, I, K, M, DLO) |
Description
Insulated Multitap Connector, Body Material Aluminum Alloy, Color Black, Finish Plastisol, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 10 AWG, For Stranded Copper Wire Size - Maximum 2 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, RoHS Compliant Yes, Standards cULus, Connector Type Single-Sided Entry, Direct Burial Rated No, Overall Length 1.55 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONDA Portable Generator, Gasoline, 1,800 W Rated, 2,200 W Surge, Recoil Start, 120V AC, 18.3/15 A (EB2200ITAN)
- EATON Contact Block, Enclosed Pushbutton Only (M22-KC01)
- BURNDY Two Hole Lug Compression Connector, 4 AWG (YA4C2TC14)
- EATON BUSSMANN Glass Fuse, AGC Series, Fast-Acting, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGC-3/4-R)
- POLARIS Insulated Multitap Connector, 4.57 In. L (IPLD350-4B)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (ITG-1B)
- POLARIS Insulated Multitap Connector, 4.62 In. L (ISR-500B)
- POLARIS Insulated Multitap Connector, 2.47 In. L (IT-350B)
- POLARIS Insulated Multitap Connector, 3.85 In. L (IPLD250-4B)
- POLARIS Insulated Multitap Connector, 2.65 In. L (IPLD3/0-3B)
- BURNDY Mechanicl Conn, Trminal, 1 to 4 AWG, 1 Cond (QQA1C2)
- Polaris Lugs & Split Bolts