Shop All Mechanical Lugs
Polaris
Insulated Multitap Connector, 5.83 In. L
Mfr # ISR-600B
Zoro # G9109904
product price: $73.69
/ea
$73.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type In Line
- No. of Ports 2
- Min. Conductor Size 6 AWG
- Max. Conductor Size 600 kcmil
- Insulation Material Plastisol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # ISR-600B
- Zoro # G9109904
- UPC # 662381970183
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG |
Max. Conductor Size | 600 kcmil |
Stud Size | 5/16 in |
Length | 5.83 in |
Width | 1.57 in |
Length (Straight Wireway) | 5.83 in |
Hex Size | 5/16 in |
Overall Length | 5.83 in |
Overall Width | 1.57 in |
Wire Size Range | 6 AWG - 600 kcmil |
For Stranded Copper Wire Size - Maximum | 600 kcmil |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Strip Length | 2 in |
Conductor Cu Size Range | 600 MCM – 6 AWG |
Conductor Al Size Range | 600 MCM – 6 AWG |
Hex Wrench Size | 5/16 |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 600 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 167 Degrees F, Maximum Voltage 600 V, Number of Ports 2, RoHS Compliant Yes, Standards cULus, UL 486A, Compatible with Product Type Copper and Aluminum Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Cat 5e 110 to RJ45 Patch Cable, 5 ft (GB110PC45-05)
- CAROL Hookup Wire, CSA TEW, UL 1015, 18 AWG, 100 ft, Black, Color-Coded PVC Insulation (C2103A.12.01)
- SQUARE D Miniature Circuit Breaker, QOB Series 30A, 2 Pole, 120/240V AC, A Curve (QOB230GFI)
- APPLETON ELECTRIC Conduit Outlet Body, T, 3/4 In. (GRT75-A)
- POLARIS Insulated Multitap Connector, 5.16 In. L (IPLD500-4B)
- POLARIS Insulated Multitap Connector, 4.47 In. L (ISR-350B)
- POLARIS Insulated Connector, Aluminum, 350 kcmil (ISPBS350)
- POLARIS Insulated Multitap Connector, 3.25 In. L (ISR-1/0B)
- POLARIS Insulated Multitap Connector, 4.62 In. L (ISR-500B)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (ITG-1B)
- IDEAL Mechanical Conn, Set Screw, 14-2 AWG, PK10 (30-1222G)
- Polaris Mechanical Lugs