Shop All Mechanical Lugs
Polaris
Insulated Multitap Connector, 5.16 In. L
Mfr # IPLD500-4B
Zoro # G4083825
product price: $91.15
/ea
Free Shipping & Returns
$91.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- No. of Ports 4
- Min. Conductor Size 4 AWG
- Max. Conductor Size 500 AWG
- Stud Size 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # IPLD500-4B
- Zoro # G4083825
- UPC # 662381955104
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG |
Max. Conductor Size | 500 AWG |
Stud Size | 5/16 in |
Length | 5.16 in |
Width | 2.81 in |
Length (Straight Wireway) | 5.16 in |
Strip Length | 1 3/4 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Wire Size Range | 4 AWG - 500 kcmil |
Overall Length | 5.24 in |
Hex Size | 5/16 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Overall Width | 2.83 in |
Conductor Cu Size Range | 500 MCM-4 AWG |
Hex Wrench Size | 5/16 |
Conductor Al Size Range | 500 MCM-4 AWG |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, RoHS Compliant Yes, Standards cULus, UL 486A, Compatible with Product Type Copper and Aluminum Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Open Fuse Block, T UL Class, 1 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (T60030-1CR)
- AC WORKS NEMA 5-20P 20A Plug to Locking L5-30R 3-Prong 30A 125V Adapter (AD520L530)
- JONARD TOOLS Electrical Wall Box Cutter, Double Gang (EBC-800)
- SQUARE D Load Center, HOM, 42 Spaces, 225A, 120/240V, PoN Convertible Main Lug, 1 Phase (HOM4284L225PRB)
- POLARIS Insulated Multitap Connector, 1.62 In. W (IPL1/0-3B)
- POLARIS Insulated Multitap Connector, 2.34 In. L (IT-600B)
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPL3/0-4B)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 4 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-4B)
- POLARIS Insulated Multitap Connector, 2.89 In. L (IPL1/0-4B)
- POLARIS Insulated Multitap Connector, 9.82 In. L (IPLD500-8B)
- SQUARE D Lug Kit, Low V Dist, HM/EP/EE Series (DASKP250)
- Polaris Mechanical Lugs