Shop All Mechanical Lugs
Polaris
Insulated Multitap Connector, 4.62 In. L
Mfr # ISR-500B
Zoro # G3964152
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type In Line
- No. of Ports 2
- Min. Conductor Size 4 AWG
- Max. Conductor Size 500 kcmil
- Insulation Material Plastisol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # ISR-500B
- Zoro # G3964152
- UPC # 662381954046
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 4 AWG |
Max. Conductor Size | 500 kcmil |
Stud Size | 5/16 in |
Length | 4.62 in |
Width | 1.62 in |
Length (Straight Wireway) | 4.62 in |
Wire Size Range | 4 AWG - 500 kcmil |
Strip Length | 1 3/4 in |
For Stranded Copper Wire Size - Minimum | 4 AWG |
Overall Width | 1.62 in |
Hex Size | 5/16 in |
Overall Length | 4.62 in |
For Stranded Copper Wire Size - Maximum | 500 kcmil |
Hex Wrench Size | 5/16 |
Conductor Al Size Range | 500 MCM – 4 AWG |
Conductor Cu Size Range | 500 MCM – 4 AWG |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 4 AWG, For Stranded Copper Wire Size - Maximum 500 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 2, RoHS Compliant Yes, Standards cULus, UL 486A, Compatible with Product Type Copper and Aluminum Cables
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Cable Tie 14" 50 lb., Black, PK100 (5773)
- PANDUIT Replacement for Panduit Pv10-14r-l (PV10-14R-L PANDUIT)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 50' Length - Gray (HS363-S50-GRAY)
- ALLEN TEL 75 Ohm BNC Male Crimp-Style Coaxial Connector, RG-59 / RG-62 (GBNC-117B-75)
- POLARIS Insulated Multitap Connector, 2.65 In. L (IPLD3/0-3B)
- POLARIS Insulated Multitap Connector, 1.75 In. W (IPLD750-3B)
- POLARIS Insulated Multitap Connector, 2.87 In. L (IT-500B)
- POLARIS Insulated Multitap Connector, 1.57 In. W (IPLD600-4B)
- POLARIS Insulated Multitap Connector, 2.99 In. L (IPLD250-3B)
- POLARIS Insulated Multitap Connector, 3.41 In. L (IPLD600-3B)
- BLACKBURN Mechanical Conn, Lug, 600 kcmil to 2 AWG (ADR60-21)
- Polaris Lugs & Split Bolts