Shop All Mechanical Lugs
Polaris
Insulated Multitap Connector, 2.93 In. L
Mfr # IPL250-3B
Zoro # G9109791
$44.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Single-Sided Entry
- No. of Ports 3
- Min. Conductor Size 6 AWG
- Max. Conductor Size 250 kcmil
- Insulation Material Plastisol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # IPL250-3B
- Zoro # G9109791
- UPC # 662381970077
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 6 AWG |
Max. Conductor Size | 250 kcmil |
Stud Size | 3/16 in |
Length | 2.93 in |
Width | 2.03 in |
Length (Straight Wireway) | 2.93 in |
Strip Length | 1 3/8 in |
For Stranded Copper Wire Size - Maximum | 250 kcmil |
Overall Length | 2.93 in |
Hex Size | 5/16 in |
For Stranded Copper Wire Size - Minimum | 6 AWG |
Overall Width | 2.03 in |
Wire Size Range | 6 AWG - 250 kcmil |
Wire Size | 250 MCM-6 AWG |
Dimensions | L=2.93 - W=2.03 - H=2.18 |
Hex Wrench Size | 5/16 |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 6 AWG, For Stranded Copper Wire Size - Maximum 250 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, RoHS Compliant Yes, Standards cULus, UL 486B, Compatible with Product Type Copper and Aluminum Cables
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Building Wire, THHN, 14 AWG, 500 ft, Brown, Nylon Jacket, PVC Insulation (11586501)
- HUBBELL WIRING DEVICE-KELLEMS Marine Lighted Toggle Switch, SPST, 4 Connections, On/Off, 15A @ 12VDC (M11LTR)
- TAYMAC Decorator Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-R)
- PANDUIT Cable Tie, Lh, 14.5in, Hs Bl, PK250 (PLT4H-TL30)
- POLARIS Insulated Multitap Connector, 4.71 In. L (IPLD250-5B)
- POLARIS Insulated Multitap Connector, 1.57 In. W (IPLD600-4B)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (ITG-6B)
- POLARIS Insulated Multitap Connector, 5.62 In. L (IPLD350-5B)
- POLARIS InsulMultitapCon, PVC, 10 AWG, 2 AWG (ITG-1B)
- POLARIS Insulated Multitap Connector, 3.48 In. L (IT-750B)
- PANDUIT Copper Mechanical Lug, 14-2/0 AWG (CLMAR2/0-14-Q)
- Polaris Lugs & Split Bolts