Shop All Mechanical Lugs
Polaris
Insulated Multitap Connector, 2.89 In. L
Mfr # IPL1/0-4B
Zoro # G9109782
$38.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Single-Sided Entry
- No. of Ports 4
- Min. Conductor Size 14 AWG
- Max. Conductor Size 1/0 AWG
- Stud Size 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # IPL1/0-4B
- Zoro # G9109782
- UPC # 662381970046
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG |
Max. Conductor Size | 1/0 AWG |
Stud Size | 3/16 in |
Length | 2.89 in |
Width | 1.5 in |
Length (Straight Wireway) | 2.89 in |
Wire Size Range | 14 AWG - 1/0 AWG |
Overall Length | 2.89 in |
Overall Width | 1.5 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Hex Size | 3/16 in |
For Stranded Copper Wire Size - Maximum | 1/0 AWG |
Strip Length | 1 1/16 in |
Wire Size | 1/0-14 AWG |
Dimensions | L=2.89 - W=1.5 - H=1.688 |
Conductor Cu Size Range | 1/0 AWG – 14 AWG |
Hex Wrench Size | 3/16 |
Conductor Al Size Range | 1/0 AWG – 12 AWG |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Plastisol, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 1/0 AWG, Head Style Hex, Hex Size 3/16 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 4, RoHS Compliant Yes, Standards cULus, UL 486B, Compatible with Product Type Copper and Aluminum Cables
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Insulated Ground Jumper Kit, 12", Coppe (DGJ)
- LEVITON Blank Plate, Single Gang, White (88014)
- IGUS Mounting Brkt, Micro, Open, OW1.06In / 27mm (060-20-12PZ)
- SIEMENS Non-Illuminated Selector Switch, 22mm Sz (3SU1150-2BM60-1LA0)
- POLARIS Insulated Connector, Aluminum, 350 kcmil (ISPBS350)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 4 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-4B)
- POLARIS InsulMultitapCon, PVC, 4 AWG, 2/0 AWG (ITG-3/0B)
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- POLARIS Insulated Multitap Connector, 4.62 In. L (ISR-500B)
- POLARIS Insulated Multitap Connector, 1.57 In. W (IPLD600-4B)
- BLACKBURN Mechanical Conn, 500 kcmil to 4/0 AWG (L400-BB)
- Polaris Mechanical Lugs