Shop All Mechanical Lugs
This Product is Discontinued
Polaris
Insulated Multitap Connector, 1.54 In. L (Discontinued)
Mfr # IPLG6-3B
Zoro # G3942215
This Product is Discontinued
Key Features
- Connector Type Single-Sided Entry, L
- No. of Ports 3
- Min. Conductor Size 14 AWG
- Max. Conductor Size 6 AWG
- Insulation Material Plastisol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # IPLG6-3B
- Zoro # G3942215
- UPC # 662381959423
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG |
Max. Conductor Size | 6 AWG |
Stud Size | 1/8 in |
Length | 1.54 in |
Width | 1.12 in |
Length (Straight Wireway) | 1.54 in |
For Stranded Copper Wire Size - Minimum | 14 AWG |
Overall Length | 1.55 in |
Strip Length | 11/16 in |
Hex Size | 1/8 in |
For Stranded Copper Wire Size - Maximum | 6 AWG |
Overall Width | 1.24 in |
For Wire Size | 10 AWG, 12 AWG, 14 AWG, 6 AWG, 8 AWG |
Wire Size Range | 14 AWG - 6 AWG |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Gray, Finish Plastisol, For Conductor Material Copper, For Stranded Copper Wire Size - Minimum 14 AWG, For Stranded Copper Wire Size - Maximum 6 AWG, Head Style Hex, Hex Size 1/8 in, Insulation Material Plastisol, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, RoHS Compliant Yes, Standards cULus, UL 486A, Compatible with Product Type Fine Stranded Cooper Conductor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.