Shop All Mechanical Lugs
This Product is Discontinued
Polaris
Insulated Multitap Connector, 1.12 In. W (Discontinued)
Mfr # IT-4AB
Zoro # G4081813
This Product is Discontinued
Key Features
- Connector Type Single-Sided Entry, L
- No. of Ports 2
- Min. Conductor Size 14 AWG
- Max. Conductor Size 4 AWG
- Insulation Material Plastisol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polaris
- MFR # IT-4AB
- Zoro # G4081813
- UPC # 662381970114
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 14 AWG |
Max. Conductor Size | 4 AWG |
Stud Size | 1/8" |
Length | 1.07" |
Width | 1.12" |
Length (Straight Wireway) | 1.07 in |
Details
Item | Insulated Multitap Connector |
Connector Type | Single-Sided Entry, L |
No. of Ports | 2 |
Insulation Material | Plastisol |
Standards | UL486A/B, California Title 24 Compliant |
Max. Voltage | 600V AC/DC |
Body Material | Aluminum |
Head Style | Hex |
Screw Material | Tin-Plated Steel |
Direct Burial Rated | No |
Description
Insulated Multitap Connector, Body Material Aluminum, Head Style Hex, Insulation Material Plastisol, Standards UL486A/B, California Title 24 Compliant, Connector Type Single-Sided Entry, L, Direct Burial Rated No, Screw Material Tin-Plated Steel
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.