Shop All Mechanical Lugs
Polaris
Insulated Connector, Aluminum, 350 kcmil
Mfr # ISPBS350
Zoro # G0459350
product price: $61.69
/ea
$61.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connector Type Double-Sided Entry
- Min. Conductor Size 12 AWG
- Max. Conductor Size 350 kcmil
- Insulation Material Rubber
- Width 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polaris
- MFR # ISPBS350
- Zoro # G0459350
- UPC # 662381787828
- Country of Origin United States
- Category Mechanical Lugs
Dimensions
Min. Conductor Size | 12 AWG |
Max. Conductor Size | 350 kcmil |
Width | 0.75 in |
Hex Size | 5/16 in |
For Stranded Copper Wire Size - Maximum | 350 kcmil |
Overall Width | 0.75 in |
Wire Size Range | 12 AWG - 350 kcmil |
For Stranded Copper Wire Size - Minimum | 12 AWG |
Strip Length | 1 1/2 in |
Conductor Al Size Range | 350 MCM – 10 AWG |
Conductor Cu Size Range | 350 MCM – 10 AWG |
Hex Wrench Size | 5/16 |
Description
Insulated Multitap Connector, Body Material Aluminum, Color Black, Finish Rubber Encapsulated, For Conductor Material Aluminum, Copper, For Stranded Copper Wire Size - Minimum 12 AWG, For Stranded Copper Wire Size - Maximum 350 kcmil, Head Style Hex, Hex Size 5/16 in, Insulation Material Rubber, Maximum Operating Temperature 194 Degrees F, Maximum Voltage 600 V, Number of Ports 3, UL 94 Flammability Rating V-1, RoHS Compliant Yes, Standards ANSI C119.4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW96Y)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box Cover, 1 Gang, Rectangular, Metallic, Blank (SA3813)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 1/2A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR1/2)
- APC Power Cord, 5-20P, IEC C19, 10 ft., Blk, 20A (AP8751)
- POLARIS Insulated Multitap Connector, 2 Ports, 14 AWG to 1/0 AWG Range, L Shape, Aluminum, Plastisol, Black (IT-1/0B)
- POLARIS Insulated Multitap Connector, 1.57 In. W (IPLD600-4B)
- POLARIS Insulated Multitap Connector, 1.62 In. W (IPL1/0-3B)
- POLARIS Insulated Multitap Connector, 5.83 In. L (ISR-600B)
- POLARIS Insulated Multitap Connector, 7.25 In. L (IPLD750-4B)
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (IPLG6-3B)
- BURNDY Ground Connector, 300 kcmil (GC3434)
- Polaris Lugs & Split Bolts