Shop All Freezers
Polar Temp
VT570CW Cold Wall Low Profile Outdoor Ice Merchandiser - 60 cu. ft.
Mfr # 622VT570CW
Zoro # G111222565
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
$5,543.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Temp
- MFR # 622VT570CW
- Zoro # G111222565
- Country of Origin United States
- Category Freezers
Description
Thanks to its low profile design this Polar Temp 60 cubic foot VT570CW slant front outdoor ice merchandiser gives your customers a clear view of window signs or merchandise displays in your store front. Three inches of thick foamed in place CFC-free polyurethane insulation in its floor and ceiling and two inches in its sidewalls make the Polar Temp VT570CW the best insulated outdoor ice merchandiser in the industry!**Its two self-closing aluminum doors feature magnetic gaskets that lock in the merchandiser's temperature and ensure customers at your convenience store beer distributor or super market never get a melting bag of ice.**The outdoor ice merchandiser's cold wall cooling system has a 1/3 hp compressor and uses eco-friendly R-448A refrigerant to maintain proper cabinet temperatures.**A heavy-duty white polyester finish protects the Polar Temp VT570CW slant front outdoor ice merchandiser against years of abuse under the harshest conditions.**Dimensions:*Overall: 96''W x 35''D x 49''H*Solid Doors: 27''W x 27''H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALCO Dinner Fork, Length 7 5/16 In, PK24 (WL6605)
- SAN JAMAR Lid Dispenser, Wall Mount, 12-24 oz. (L3400)
- VEGALENE Premium 3-Oil Blend Food Release Pan Spray 1 gal. W/Sprayer, PK4 (28021)
- FANMATS FanMats Drink Mat, 14062, NHL - Boston Bruins, 3-1/4" x 24" x 1" (14062)
- COMMERCIAL COOL 7.0 Cu. Ft. Chest Freezer (CCFE76)
- EQUATOR ADVANCED APPLIANCES Equator Advanced Appliances FR300SL 3 cu. ft. Conserv Compact Upright Freezer; Stainless (FR300SL)
- COMMERCIAL COOL 5.4 Cu. Ft. Chest Freezer (CCFE546)
- GLOBAL INDUSTRIAL Nexel Chest Freezer, 10 Cu. Ft., White (243081)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 49W (XS-360YX)
- GLOBAL INDUSTRIAL Nexel Chest Freezer, 15.4 Cu. Ft., White (243082)
- WHYNTER 90 Qt Dual Zone Portable Fridge/Freezer with 12V Option and Wheels (FM-901DZ)
- Polar Temp Freezers