Shop All Freezers
Polar Temp
VT400AD Auto Defrost Low Profile Outdoor Ice Merchandiser - 40 cu. ft.
Mfr # 622VT400AD
Zoro # G811222568
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,269.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Temp
- MFR # 622VT400AD
- Zoro # G811222568
- Country of Origin United States
- Category Freezers
Description
Thanks to its low profile design this Polar Temp VT400AD 40 cubic foot slant front outdoor ice merchandiser gives your customers a clear view of window signs or merchandise displays in your store front. Three inches of thick foamed in place CFC-free polyurethane insulation in its floor and ceiling and two inches in its sidewalls make the Polar Temp VT400AD the best insulated outdoor ice merchandiser in the industry!**Its two self-closing aluminum doors feature magnetic gaskets that lock in the merchandiser's temperature and ensure customers at your convenience store beer distributor or super market never get a melting bag of ice.**The outdoor ice merchandiser's forced air cooling system has a 1/4 hp compressor and uses eco-friendly R-448A refrigerant to maintain proper cabinet temperatures.**A heavy-duty white polyester finish protects the Polar Temp VT400AD slant front outdoor ice merchandiser against years of abuse under the harshest conditions.**Dimensions:*Overall: 72inW x 35''D x 49''H*Solid Doors: 27''W x 27''H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Timer Washer (WH12X10527)
- VOLLRATH Aluminum Fry Pan, Non-Stick, 8 In. Dia. (N7008)
- TORK Tork White Soft Dinner Napkin, 1/8 Fold 2-ply, 15" x 17, 28 x 100 napkins, NP528PA (NP528PA)
- STAR MANUFACTURING Thermostat 15/120 (PS-ST3020)
- EQUATOR ADVANCED APPLIANCES Equator Advanced Appliances FR300SL 3 cu. ft. Conserv Compact Upright Freezer; Stainless (FR300SL)
- NEXEL Ice Cream Freezer, Curved Glass Lid, 49W (XS-360YX)
- MAXX COLD Reach-In Freezer, Double Door, Top Mount 42.8 CUFT (MCFT-49FD)
- WHYNTER 2.1 cu. ft. Energy Star Stainless Steel Upright Freezer with Lock (CUF-210SS)
- TRUE Freezer, Single Solid Door, 23 Cu. Ft. (T-23F-HC)
- PREMIUM LEVELLA 13.8 cu ft Frost Free Upright Freezer in Inox (PFV13086MS)
- KOOLMORE Commercial Ice Cream Freezer Display Case, Glass Top Chest Freezer with 3 Storage Baskets (MCF-9C)
- Polar Temp Freezers