Shop All Ice Makers
Polar Temp
IBM600 600 lb. Clear Ice Block Maker - 220V 9.2 cu. ft.
Mfr # 622IBM600Z
Zoro # G611182031
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$15,129.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Temp
- MFR # 622IBM600Z
- Zoro # G611182031
- Country of Origin United States
- Category Ice Makers
Description
Creating ice blocks has never been easier thanks to the Polar Temp IBM600 clear ice block maker. Capable of producing 2 300 lb. ice blocks in approximately 72 hours this unit accommodates up to 40 gallons of water in each of its two stainless steel chambers. Foamed-in-place CFC free polyurethane foam maintains optimally cold interior temperatures while the insulated doors seal tightly to prevent warm air from seeping inside.**To ensure cold interior temperatures the unit's wall evaporator includes a copper tube with a TX valve to help regulate the refrigerant and refrigeration system which is located on the bottom of the unit. A low pressure control allows the operator to tweak the pressure and the ice block making process as required. Plus two on/off switches one for the pumps and the other for the condensing unit can be switched off when not in use to help save energy. These switches can operate either one or both of the chambers so that the unit's functioning can be customized to suit your needs.**Built for not only quality performance and ease of use but for durability the unit has heavy-duty 2'' full-length door hinges and twist-run locks featured on each door. In addition 6 heavy-duty casters each designed to withstand up to 250 lb. allow the unit to be easily moved when necessary such as for cleaning and maintenance.**The condensing unit grilles are located on the front and sides of the ice block maker. The unit operates with a total of 1 hp. Two plugs are included. Liners sold separately are required for operation.**Overall Dimensions:*Width: 48''*Depth: 67''*Height: 39''*Capacity: 9.2 cu. ft.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHIRLPOOL Range Oven Broil Element (9757341)
- MARCAL Dry Waxed Paper Flat Sheets, White, PK3000 (MCD 8223)
- VITA-MIX Motor Assy (120V, 3Hp) For - Part# Vm15287 (VM15287)
- ALLPOINTS Switch, Float For Hoshizaki, HOS4A3624-01 (42-1660)
- KOOLMORE Undercounter Ice Maker Machine, Commercial and Residential, Produces 265 lbs. of Cubes in 24 Hrs (CIM265)
- SCOTSMAN Ice Maker, 600 lb per Day, 23" H, 30" W (MC0630MW-32)
- ICE-O-MATIC 30 1/4 in W X 21 1/4 in H X 24 1/4 in D Ice Maker (CIM0530FA)
- EDGESTAR 15 Inch Wide 25 Lbs Capacity BuiltIn Ice Maker with 50 Lbs Daily Ice Production (IB450BL)
- GLOBAL EQUIPMENT Nexel Modular Ice Machine With Storage Bin, Air Cooled, 350 Lb. Production/24 Hrs. (243031)
- HOSHIZAKI 17 3/4 in W X 39 in H X 24 in D Ice Maker (KM-81BAJ)
- MAXX ICE Icemaker 50 lb, Comm Freestand w/ DrainPump, Energy Star Qualified, SS (MIM50P)
- Polar Temp Ice Makers