Shop All Freezers
Polar Temp
900CW Cold Wall Outdoor Ice Merchandiser with Slant Front - 90 cu. ft.
Mfr # 622900CW
Zoro # G911224288
Item requires special delivery charges. A $265.00 per item surcharge will be applied.
$5,783.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Temp
- MFR # 622900CW
- Zoro # G911224288
- Country of Origin United States
- Category Freezers
Description
With 3in of thick foamed in place CFC-free polyurethane insulation in its floor and ceiling and 2in in its sidewalls this Polar Temp 900CW is the best insulated outdoor ice merchandiser in the industry!**Its two self-closing aluminum doors feature magnetic gaskets that lock in the merchandiser's temperature and ensure customers at your convenience store beer distributor or super market never get a melting bag of ice.**The 90 cubic foot outdoor ice merchandiser's cold wall cooling system has a 1/2 hp compressor and uses eco-friendly R-448A refrigerant to maintain proper cabinet temperatures.**A heavy-duty white polyester finish protects the Polar Temp 900CW slant front outdoor ice merchandiser against years of abuse under the harshest conditions.**Dimensions:*Overall: 96''W x 35''D x 72inH*Solid Doors: 27''W x 27''H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL LIGHTING 15 Amp 125 Volt Angle Plug (5266CA)
- LIBBEY Libbey 20 oz. Casual Coolers Waves Glass, PK12 (15646)
- TRAULSEN Evaporator Coil (322-09513-00)
- VOLLRATH SS Fry Pan, Non-Stick, Dia 12 (69112)
- TURBO AIR Turbo Air M3 Series Reach In Freezer, 2 Solid Doors, 47 Cu. Ft., Stainless Steel (M3F47-2-N(-AL)(-AR))
- SUMMIT 24" Wide 2-Drawer All-Freezer (SCFF532D)
- COMMERCIAL COOL 6.0 Cu. Ft. Upright Freezer (CCUL60W6)
- DANBY Chest Freezer, 26 3/8" W, 5 cu ft, White (DCF050A5WDB)
- COMMERCIAL COOL Upright Freezer, Stand Up Freezer 5 Cu Ft with Reversible Door, Black (CCUL50B6)
- MAXX COLD Freezer 12 cu.ft., Single Door, Commercial Merchandiser, White/Glass (MXM1-12F)
- KOOLMORE Comercial Deep Chest Freezer with Two Wire Basket, 7 cu. ft. Food and Meat Storage (SCF-7C)
- Polar Temp Freezers