Shop All Trailer & Towing Accessories
Polar Temp
7X16ADTT Trailer Transport for 7' x 16' Refrigerated Ice Transports
Mfr # 6227X16ADTT
Zoro # G011385988
Free Shipping & Returns
$67,951.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Temp
- MFR # 6227X16ADTT
- Zoro # G011385988
- Country of Origin United States
- Category Trailer & Towing Accessories
Description
Safely and conveniently haul refrigerated ice transports with this Polar Temp 7X16ADTT trailer! Designed to hold a 7' x 16' unit this trailer allows you to securely move units between destinations when making deliveries or transporting orders. Its axle system is extremely safe featuring springs and equalizers to aid in keeping all four tires in contact with the road at all times while also including electric brakes. Each of its two axles has a capacity of 7000 lb. This trailer comes with ST235/80R16 range E tires and the steel belt tires are used to match trailer capacity and help eliminate sway.**A heavy-duty tubular steel main rail combined with steel angle cross members forms a strong and reliable chassis. The side-wind tongue jack with foot is located at the hitch allowing for easy raising and lowering. The hitch features a 2 5/16'' ball and a 1500 lb. capacity. Safety chains with a 20000 lb. capacity are included. Safety is at the forefront of this trailer which features the Break-a-Way kit that activates the trailer brakes if the unit is separated from the towing vehicle!**Overall Dimensions:*Length: 23'*Width: 8' 6''*Tongue Height: 15 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP 18 Oz. Foaming Vinyl Cleaner Bottle, Clear, Aerosol (23401)
- PUROLATOR Purolator C35667 PurolatorONE Advanced Cabin Air Filter (C35667)
- BUYERS PRODUCTS 24x24x30 Inch Smooth Aluminum Underbody Truck Tool Box - Double Barn Door, 3-Point Compression Latch (1705333)
- BALDWIN FILTERS Air Filter Element, 9-9/16" H, 9-7/8" L (PA10068)
- CURT Htch/Coupler Lock Set, 1/2"-2-1/2" Ltch (23088)
- CURT Couplr Lck, 1/4" Pin, 3/4" Ltch Span, 23521 (23521)
- CURT Adjustable Channel Mount, 45902 (45902)
- CURT Raw Steel Receiver Tubing, 10" (49510)
- NATIONAL MFG/SPECTRUM BRANDS HHI 558 ZN Gate Pintle (N131-409)
- AFTERMARKET 20-3/8" Length 3 Leaf Trailer Leaf Spring 1000 Lb Cap. (TLU31-0016)
- CURT Bumper Hitch for Dodge Bumpers, 2" Rcvr (19050)
- Polar Temp Trailer & Towing Accessories