Shop All Refrigerators
Polar Temp
670ADG Two Door Auto Defrost Indoor Ice Merchandiser - 65 cu. ft.
Mfr # 622670ADG
Zoro # G211123687
Item requires special delivery charges. A $305.00 per item surcharge will be applied.
$7,067.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Temp
- MFR # 622670ADG
- Zoro # G211123687
- Country of Origin United States
- Category Refrigerators
Description
Thanks to industry-leading levels of insulation 3'' top and bottom 2'' on the sides the two door Polar Temp 670ADG 65 cubic foot indoor ice merchandiser keeps up to 200 8 lb. bags of ice chilled and ready to go.**Each double pane self-closing Super E glass door helps reduce energy loss and provides excellent product visibility. Its sealed balanced R-448A forced air refrigeration system is powered by a 1/3 hp compressor is economical to operate and features an auto-defrost system for minimal maintenance and upkeep.**The Polar Temp 670ADG 65 cubic foot double door indoor ice merchandiser features a durable attractive Ceram-A-Star finish that resists scratches and rusting or peeling even in the harshest environments.**Dimensions:*Overall: 62''W x 35''D x 79''H*Glass Door: 26''W x 44''H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAST Cups, Cylinders, O-rings, Valves (K1028)
- PERLICK Cleaner, Blc, Beer Line, 32 Oz (BLC32)
- MASTER-BILT Electric Expansion Valve, Ke2 (19-14658)
- GENERAL General Mixer Stop Button (50506006)
- BEVERAGE-AIR Glass Door Merchandiser, Refrigerator, 26.12 cu. ft. Capacity, White (MT34-1W)
- PREMIUM LEVELLA Premium Levella 12.5 cu. ft. Commercial Display Refrigerator One Glass Door Merchandiser in Black ( PRF1257DX)
- FRIGIDAIRE Frigidaire 4002181 Pure Source Ultra II Refrigerator Replacement Filter (4002181)
- WHYNTER 24 inch Built-In 140 Can Undercounter Stainless Steel Beverage Refrigerator (BBR-148SB)
- MICROFRIDGE Compact Refrigerator, Black, 19-53/64in D, 2.3cu ft (2.3MF4R)
- BEVERAGE-AIR Milk Cooler, Cold Wall, Stainless Steel, 20.32 cu. ft., Single Access (SM49HC-S)
- IVATION 28-Bottle Compressor Freestanding Wine Cooler Refrigerator - Stainless Steel (IVFWCC281WSS)
- Polar Temp Refrigerators