Shop All Refrigerators
Polar Temp
630ADG Auto Defrost Indoor Ice Merchandiser - 65 cu. ft.
Mfr # 622630ADG
Zoro # G111123688
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
$5,783.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Temp
- MFR # 622630ADG
- Zoro # G111123688
- Country of Origin United States
- Category Refrigerators
Description
Thanks to industry-leading levels of insulation 3'' top and bottom 2'' on the sides the Polar Temp 630ADG 65 cubic foot indoor ice merchandiser keeps up to 200 8 lb. bags of ice chilled and ready to go.**The double pane self-closing Super E glass door helps reduce energy loss and provides excellent product visibility. Its sealed balanced R-448A forced air refrigeration system is powered by a 1/3 hp compressor is economical to operate and features an auto-defrost system for minimal maintenance and upkeep.**The Polar Temp 630ADG 65 cubic foot indoor ice merchandiser features a durable attractive Ceram-A-Star finish that resists scratches and rusting or peeling even in the harshest environments. This indoor ice merchandiser requires a 115V electrical connection.**Dimensions:*Overall: 62''W x 35''D x 79''H*Glass Door: 26''W x 44''H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Water Pump 208/230V - 50/60Hz (14-8039-9)
- AMERICAN 4.5" x 1.5" White Fluted Baking Cups 10000 PK (610032)
- BLUE DONUTS Barbecue Accessories, Barbecue Skewers, Bamboo, 500 Pieces, 6 Inches (BD3688919)
- MANITOWOC 30 in W X 38 in H X 34 in D Ice Storage Bin (D400)
- FRIGIDAIRE French Door Regrigerator, 17.4 cu ft. (FRQG1721AV)
- BLACK & DECKER Compact Refrigerator Energy Star Single Door Mini Fridge with Freezer, 3.2 Cubic Feet, Black (BCRK32B)
- ACCUCOLD 24" Wide All-Refrigerator (FF6LW)
- BLACK & DECKER 2 Door Mini Fridge with Separate True Freezer, 1 Cubic Feet, VCM (BCRDK32V)
- PREMIUM LEVELLA Premium Levella 18 cu. ft. Commercial Display Refrigerator Two Glass Door Merchandiser in Silver (PRN185DX)
- KOOLMORE 29" Commercial Glass 1 Door Display Refrigerator Merchandiser-Upright Beverage Cooler w\LED Lighting (MDR-1GD-23C)
- WHYNTER 42 cuft Cigar Cabinet Cooler and Humidor Cedar Shelves (CHC-421HC)
- Polar Temp Refrigerators