No Product Image Available

Polar Temp

5X9TT Trailer Transport for 5' x 9' Refrigerated Ice Transports


product price: $20,777.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Safely and conveniently haul refrigerated ice transports with this Polar Temp 5X9TT trailer! Designed to hold a 5' x 9' unit this trailer allows you to securely move units between destinations when making deliveries or transporting orders. Its axle system is extremely safe featuring springs and equalizers to aid in keeping all four tires in contact with the road at all times while also including electric brakes. Each of its two axles has a capacity of 5200 lb. This trailer comes with 225/75/R15 tires on 15'' rims and the steel belt tires are used to match trailer capacity and help eliminate sway.**A heavy-duty tubular steel main rail combined with steel angle cross members forms a strong and reliable chassis. The side-wind tongue jack with foot is located at the hitch allowing for easy raising and lowering. The hitch features a 2 5/16'' ball and a 1400 lb. capacity. Safety chains with a 20000 lb. capacity are included. Safety is at the forefront of this trailer which features the Break-a-Way kit that activates the trailer brakes if the unit is separated from the towing vehicle!**Overall Dimensions:*Length: 14' 7''*Tongue Height: 13 3/4''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.