Shop All Trailer & Towing Accessories
Polar Temp
5X10TT Trailer Transport for 5' x 10' Refrigerated Ice Transports
Mfr # 6225X10TT
Zoro # G911385989
Free Shipping & Returns
$20,812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Temp
- MFR # 6225X10TT
- Zoro # G911385989
- Country of Origin United States
- Category Trailer & Towing Accessories
Description
Safely and conveniently haul refrigerated ice transports with this Polar Temp 5X10TT trailer! Designed to hold a 5' x 10' unit this trailer allows you to securely move units between destinations when making deliveries or transporting orders. Its axle system is extremely safe featuring springs and equalizers to aid in keeping all four tires in contact with the road at all times while also including electric brakes. Each of its two axles has a capacity of 5200 lb. This trailer comes with 225/75/R15 tires on 15'' rims and the steel belt tires are used to match trailer capacity and help eliminate sway.**A heavy-duty tubular steel main rail combined with steel angle cross members forms a strong and reliable chassis. The side-wind tongue jack with foot is located at the hitch allowing for easy raising and lowering. The hitch features a 2 5/16'' ball and a 1400 lb. capacity. Safety chains with a 20000 lb. capacity are included. Safety is at the forefront of this trailer which features the Break-a-Way kit that activates the trailer brakes if the unit is separated from the towing vehicle!**Overall Dimensions:*Length: 15' 7''*Tongue Height: 13 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Radial Tire Patch Kit (M8816)
- TIMBREN 09-12 RAM 1500 SEVERE SERVICE 2WD/4WD REAR SUSPENSION ENHANCEMENT SYSTEM (DRTT1500)
- MAIN FILTER VOLVO 11448509 Replacement/Interchange Spin-On Filter (MF0575541)
- DONALDSON P170587, HYD CART (P170587)
- CURT Adjustable Channel Mount, 45902 (45902)
- BULLDOG Coupler, Ball Size 2 In. Tongue Mount Width 3 In. Straight Channel (28382)
- CURT Rbbr Htch Tube Cvr w/4-Way Flt Holder, 2" (21728)
- BUYERS PRODUCTS Trailer King Pin, 2 In x 19/50 In (KP20038)
- C.E. SMITH Keel Roller Bracket Assembly - 2 in. - 2-1/2 in. Tongue, UPC Label (32100G)
- GROTE Cable, Low Temp 2 Cond, 14 ga., 250 ft. (82-5822-250)
- CURT Multi-Ball Mount, 2" Hollow Shank, 45002 (45002)
- Polar Temp Trailer & Towing Accessories