Shop All Freezers
Polar Temp
5 1/2'' x 5 1/2'' x 12'' Aluminum Freeze Cans for Snow Cones, 28PK
Mfr # 6220003691
Zoro # G611397459
Free Shipping & Returns
$7,338.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Temp
- MFR # 6220003691
- Zoro # G611397459
- Country of Origin United States
- Category Freezers
Description
Before operating your IBM300 ice blocker machine make sure to first line its interior with these Polar Temp ice freeze cans. These cans primarily serve as wells or molds to give the ice blocks their shape during the freezing process. Plus as a layer between the ice and the chamber the cans help to protect the integrity of the chamber's interior.**Use these freeze cans when creating ice blocks for snow cones. Set the cans into the freezer chamber and then line with the compatible liners sold separately. After filling the liners with water operate the machine as needed.**When used with the IBM300 unit the cans create 28 ice blocks. Each block is 5 1/2'' x 5 1/2'' x 12''. Freeze cans and liners are both required for the operation of the IBM ice machine.**Overall Dimensions:*Width: 5 1/2''*Depth: 5 1/2''*Height: 12''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PACON Film, Protecto, 18 x 65, Cl (72350)
- WINCO 10 in x 1 1/4 in Aluminum Pie Pan (APPL-10)
- RISE BY DASH Plastic Blue 2 slot Toaster 7.4 in. H X 7.2 in. W X 11.1 in. D (RTT200GBSK06)
- CHAMPION - MOYER DIEBEL Hose, 1/4Idx3/8Od Pvc Beverage (0502667)
- COMMERCIAL COOL 5.4 Cu. Ft. Chest Freezer (CCFE546)
- COMMERCIAL COOL 1.2 Cu. Ft. Upright Freezer, White (CCUK12W)
- BEVERAGE-AIR Freezer, Reach-In, 23.7 cu. Ft., 115 V, Single Section, 30 1/4" W (SF1HC-1S)
- KOOLMORE Commercial Ice Cream Freezer Display Case, Glass Top Chest Freezer with 4 Storage Baskets and Clear (MCF-12C)
- COMMERCIAL COOL 4.5 Cu. Ft. Freestanding Freezer (CCRRD45HB)
- WHYNTER 3.0 cu. ft. Energy Star Upright Freezer with Lock, Black (CUF-301BK)
- MAXX COLD Freezer 23 cu.ft., Single Door, Commercial Merchandiser, Black/Glass (MXM1-23FB)
- Polar Temp Freezers