Shop All Freezers
Polar Temp
5 1/2'' x 5 1/2'' x 10'' Aluminum Freeze Cans for Snow Cones, 77PK
Mfr # 62200036912
Zoro # G811397440
Free Shipping & Returns
$20,180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Temp
- MFR # 62200036912
- Zoro # G811397440
- Country of Origin United States
- Category Freezers
Description
Before operating your IBM600 ice blocker machine make sure to first line its interior with these Polar Temp ice freeze cans. These cans primarily serve as wells or molds to give the ice blocks their shape during the freezing process. Plus as a layer between the ice and the chamber the cans help to protect the integrity of the chamber's interior.**Use these freeze cans when creating ice blocks for snow cones. Set the cans into the freezer chamber and then line with the compatible liners sold separately. After filling the liners with water operate the machine as needed.**When used with the IBM600 unit the cans create 77 ice blocks. Each block is 5 1/2'' x 5 1/2'' x 10''. Freeze cans and liners are both required for the operation of the IBM ice machine.**Overall Dimensions:*Width: 5 1/2''*Depth: 5 1/2''*Height: 10''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAN HOLTENS Van Holten's Jumbo Garlic Pickle Individually Packed In A Pouch, PK12 (612K)
- KARAT 76 oz Kraft Fold-To-Go Boxes, PK200 (FP-FTG76K)
- BON CHEF Reflections, Bouillon Spoon, Mirror Finish, 18/10, 6.28" , set of 12 (S1201)
- NUTRICHEF Lid For Nccw11Pur Cooking Pot (PRTNCCW11PURCPL)
- KOOLMORE 48" Stainless Steel 2 Door Worktop Commercial Freezer with 3 1/2 Backsplash - 12 cu.ft, (FWT-2D-12C)
- MAXX COLD Mobile Ice Cream Freezer 20 CUFT (MXF71F)
- ACCUCOLD 20" Wide Built-In All-Freezer, ADA Compliant (ALFZ36)
- BEVERAGE-AIR Freezer, Work Top Style, 60" W, 14.39 cu. Ft., 115 v (WTF60AHC)
- WHYNTER 65 Qt Portable Fridge/ Freezer (FM-65G)
- FRIGIDAIRE Chest Freezer, 24.8 cu ft., White, 31-3/4 (FFCL2542AW)
- COMMERCIAL COOL 1.2 Cu. Ft. Upright Freezer, White (CCUK12W)
- Polar Temp Freezers