Shop All Trailer & Towing Accessories
Polar Temp
4X8TT Trailer Transport for 4' x 8' Refrigerated Ice Transports
Mfr # 6224X8TT
Zoro # G511385990
Free Shipping & Returns
$17,440.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Temp
- MFR # 6224X8TT
- Zoro # G511385990
- Country of Origin United States
- Category Trailer & Towing Accessories
Description
Safely and conveniently haul refrigerated ice transports with this Polar Temp 4X8TT trailer! Designed to hold a 4' x 8' unit this trailer allows you to securely move units between destinations when making deliveries or transporting orders. Its axle system is extremely safe featuring springs and equalizers to aid in keeping all four tires in contact with the road at all times while also including electric brakes. Each of its two axles has a capacity of 3500 lb. This trailer comes with 225/75/R15 tires on 15'' rims and the steel belt tires are used to match trailer capacity and help eliminate sway.**A heavy-duty tubular steel main rail combined with steel angle cross members forms a strong and reliable chassis. The side-wind tongue jack with foot is located at the hitch allowing for easy raising and lowering. The hitch features a 2 5/16'' ball and a 1400 lb. capacity. Safety chains with a 10000 lb. capacity are included. Safety is at the forefront of this trailer which features the Break-a-Way kit that activates the trailer brakes if the unit is separated from the towing vehicle!**Overall Dimensions:*Length: 13' 1''*Tongue Height: 19 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Hi-Performance Valve (S-409)
- T-H MARINE Replacement Wiring Harness:Atlas Micro Jacker, Atlas Tilt 'N' Trims and Hydro-Jacker Jacking Plates (7014G)
- COAST2COAST 16", 16 Spoke, Silver, Plastic, Set Of 4 (IWC52816S)
- SMITTYBILT 0518 TACOMA DOUBLE CAB SURE STEPS 3IN SIDE BAR STAINLESS STEEL (TN1160-S4S)
- REESE Coupler Repair Kit, Class II, Zinc Coated, REESE TOWPOWER (74797)
- HUSKY TOWING TRAILER BRAKE ASSEMBLY, 4.4K LH SELF-ADJ BRAKE BOX (32561)
- CURT Semi-Custom 5th Wheel Brackets, 16301 (16301)
- HUSKY TOWING BRAKE CONTROLLER, BRAKE CONTROLLER DIGITAL T/S (31898)
- C.E. SMITH Y-Stop 3 in. x 3 in. - 1/2 in. ID, UPC Label (29551)
- BUYERS PRODUCTS Heavy Duty Chrome Plated Security Lock-Shielded (SL100)
- STROMBERG CARLSON Stromberg Carlson BC-202 Platform-Style 2-Bike Rack (BC-202)
- Polar Temp Trailer & Towing Accessories