Shop All Ice Makers
Polar Temp
4X8AD Auto Defrost Refrigerated Ice Transport - 140 cu. ft.
Mfr # 6224X8AD
Zoro # G011397448
Free Shipping & Returns
$17,867.99
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
- Brand Polar Temp
- MFR # 6224X8AD
- Zoro # G011397448
- Country of Origin United States
- Category Ice Makers
Description
Thanks to its 3'' of thick foamed in place CFC-free polyurethane insulation this Polar Temp 4X8AD refrigerated ice transport ensures your ice stays ice cold while making deliveries or transporting orders to special events.**Its front mounted forced air refrigeration system helps maintain proper cabinet temperatures. An auto-defrost function allows for minimal maintenance and upkeep.**The 140 cubic foot Polar Temp 4X8AD refrigerated ice transport also features reinforced truck-type hinges a lockable door latch and a heavy gauge ''Tread-Brite'' floor plate for added durability. A heavy-duty white polyester finish protects the Polar Temp 4X8AD refrigerated ice transport against years of abuse under the harshest conditions.**Dimensions:*Exterior: 96''L x 48''W x 71''H*Interior: 90''L x 42''W x 65''H
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
- CHEX CEREAL Chex Cereal Large Bowl Corn Chex 1 oz., PK96 (16000-33213)
- READY HOT Instant Hot Water Dispenser with Brushed Nickel Hot Water Faucet with Safety Lock (41-RH-200-F570-BN)
- ALLPOINTS Repair Kit (511338)
- ALLIANCE GASKET DOOR BLACK (CH40/60) (F8111502)
- MANITOWOC 48 in W X 29 1/2 in H X 24 in D Ice Maker (IDT1500A-261)
- EDGESTAR 15 Inch Wide BuiltIn Ice Maker with 25 Lbs Storage Capacity and Up to 25 Lbs Daily Ice Production (IB250WH)
- MANITOWOC ICE Undercounter Ice Maker, Air-Cooled, Self Contained, Half Dice Cube (UYF-0140A)
- KOOLATRON Automatic Countertop Ice Maker 1.85 L (KIM26B)
- KOOLMORE Modular Ice Maker Machine, 315 lb. Full Cube Production, Free-Standing with Air Cooled Evaporator (CIM-315)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Leakproof, 12 oz. (IB 12)
- MAXX ICE Self-Contained Ice Machine Produces Up to 265 lbs. of Ice Daily (MIM265H)
- Polar Temp Ice Makers