Shop All Refrigerators
Polar Temp
1000ADG Two Door Auto Defrost Indoor Ice Merchandiser - 100 cu. ft.
Mfr # 6221000ADG
Zoro # G111123695
Item requires special delivery charges. A $370.00 per item surcharge will be applied.
$8,932.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar Temp
- MFR # 6221000ADG
- Zoro # G111123695
- Country of Origin United States
- Category Refrigerators
Description
Thanks to industry-leading levels of insulation 3'' top and bottom 2'' on the sides the two door Polar Temp 1000ADG 100 cubic foot indoor ice merchandiser keeps up to 320 8 lb. bags of ice chilled and ready to go.**Each double pane self-closing Super E glass door helps reduce energy loss and provides excellent product visibility. Its sealed balanced R-448A forced air refrigeration system is powered by a 1/2 hp compressor is economical to operate and features an auto-defrost system for minimal maintenance and upkeep.**The Polar Temp 1000ADG 100 cubic foot double door indoor ice merchandiser features a durable attractive Ceram-A-Star finish that resists scratches and rusting or peeling even in the harshest environments. This double door indoor ice merchandiser requires a 115V electrical connection.**Dimensions:*Overall: 94''W x 35''D x 79''H*Glass Door: 26''W x 44''H
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO METALLIC Rye Bread/Miche Pan Set (47125)
- GIANT SNACK Giants Barbecue Seeds 5 oz., PK12 (33575)
- PRINCE CASTLE Pusher Head (910-38S)
- HOBART HINGE KIT, DOOR for Hobart - Part# 913102-00375 (913102-00375)
- AVANTI Avanti 5.5 cu. ft. Compact Refrigerator, Stainless Steel with Black Cabinet (RMS551SS)
- WHYNTER 33 Bottle Compressor Built-In Wine Refrigerator (BWR-33SD)
- MAXX COLD Undercounter Refrigerator, Compact, Single Door 6.5 CUFT (MXCR27U-FB)
- FORNO Moena 36In. French Door Stainless Steel Refrigerator (FFRBI1820-36SB)
- WHYNTER Freestanding 10.6 cu. ft. Commercial Beverage Merchandiser with Superlit Door (CBM-1060XLW)
- SUMMIT APPLIANCE DIV. Summit-Energy Star Counter Depth Bottom Refrigerator-Freezer, Stainless Steel, 27-1/4" W (FFBF286SS)
- AVANTI Avanti 8.2 cu. ft. Commercial Refrigerator/Freezer, White (CFC836Q0WG)
- Polar Temp Refrigerators