Shop All Shipping Cartons
This Product is Discontinued
Polar-Tech
Wine/Champagne Bottle Side Load Shipper Gift Box, 3 Bottles (Discontinued)
Mfr # 743GBS
Zoro # G3724341
This Product is Discontinued
Key Features
- Color Champagne
- Material Corrugated Cardboard
- Depth 5 1/4 in
- Length 17 1/8 in
- Holds 3 Bottles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 743GBS
- Zoro # G3724341
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Depth | 5 1/4 in |
Length | 17 1/8 in |
Width | 15 13/16 in |
Details
Item | Wine Shipper Gift Box |
Color | Champagne |
Material | Corrugated Cardboard |
Holds | 3 Bottles |
Type | 3 Bottles |
Description
Wine Shipper Gift Box, Length 17 1/8 in, Width 15 13/16 in, Depth 5 1/4 in, Holds 3 Bottles, Champagne, Corrugated Cardboard
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.