Shop All Shipping Cartons
This Product is Discontinued
Polar-Tech
Wine/Champagne Bottle Side Load Shipper Carton, 2 Bottles (Discontinued)
Mfr # 742KD
Zoro # G3649344
This Product is Discontinued
Key Features
- Color White/Brown/Black
- Depth 15 15/16 in
- Length 5 3/8 in
- Holds 2 Bottles
- Width 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 742KD
- Zoro # G3649344
- UPC # 696737583123
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Depth | 15 15/16 in |
Length | 5 3/8 in |
Width | 11 1/2 in |
Details
Item | Wine Bottle Shipper Carton |
Color | White/Brown/Black |
Holds | 2 Bottles |
Type | 2 Bottle |
Description
Wine Bottle Shipper Carton, Length 5 3/8 in, Width 11 1/2 in, Depth 15 15/16 in, Holds 2 Bottles, White/Brown/Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.