Shop All Insulation and Cold Protection
Polar-Tech
Specialized Lab Mailer, Mil Spec, Holds Various Lab Products
Mfr # 719
Zoro # G3592671
original price:
$175.63
9% off
new price: $158.99
/pk 60, $2.65/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8"
- Width 2-1/4"
- Wall Thickness 1/2"
- Color White
- Holds Cans, Screw-Cap, Vials, Swabs, Tubes, Air Filter Cartridge, Syringes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 719
- Zoro # G3592671
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Length | 8" |
Width | 2-1/4" |
Overall Length | 9-1/4" |
Overall Width | 3-1/4" |
Overall Height | 2-3/4" |
Height | 1-7/8" |
Compartment Size | 8 x 2-1/4 x 1-7/8" |
Inside Height | 1-7/8" |
Outside Height | 2-3/4" |
Details
Wall Thickness | 1/2" |
Color | White |
Holds | Cans, Screw-Cap, Vials, Swabs, Tubes, Air Filter Cartridge, Syringes |
Number of Compartments | 1 |
Item | Laboratory Mailer |
Description
Laboratory Mailer, Color White, Package Quantity 60
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOPS BUSINESS FORMS Pendaflex, POCKET FILE, 5.25in EXPANSION, LETTER SIZE, RED FIBER (S34G)
- PARTNERS BRAND 4" x 8" White Block Poly Bags, 2 mil, Clear, PK 1000 (PB3952)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Red (TZe451)
- ZORO SELECT Corrugated Mailers , 6" x 3 5/8" x 2", White, 50/Bundle (MLRBC)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (53XM44)
- POLAR-TECH Insulated Bio Foam Shipping Container, Inside 6”L x 4.5”W x 3”D (201F)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 12 oz. (BD 12)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON20C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (232C)
- POLAR-TECH Ice-Brix Poly Pouch, Reuseable, Biodegradable, Leakproof, 16 oz. (BD 16)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (247C)
- Polar-Tech Protective Packaging