Shop All Insulation and Cold Protection
Polar-Tech
Specialized Lab Mailer, 14 Standard Petri Dishes
Mfr # 767
Zoro # G3711337
original price:
$56.77
10% off
new price: $50.99
/pk 24, $2.12/ea
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polystyrene
- Wall Thickness 1 in
- Inside Length 8 1/2 in
- Inside Width 3 7/8 in
- Inside Depth 3-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 767
- Zoro # G3711337
- Country of Origin United States
- Category Insulation and Cold Protection
Dimensions
Inside Length | 8 1/2 in |
Inside Width | 3 7/8 in |
Inside Depth | 3-7/8" |
Outside Length | 10 1/2 in |
Compartment Size | 8-3/4 x 3-7/8 x 3-7/8" |
Overall Height | 3-7/8" |
Overall Width | 3-7/8" |
Overall Length | 8-3/4" |
Outside Width | 5 1/2 in |
Inside Height | 3 7/8 in |
Outside Height | 5 1/2 in |
Outside Length - Metric | 266.7 mm |
Inside Length - English | 8 5/8 in |
Outside Height - English | 5 1/2 in |
Inside Height - English | 3 1/2 in |
Details
Material | Polystyrene |
Wall Thickness | 1 in |
Color | White |
Holds | (14) Petri Dishes |
Number of Compartments | 1 |
Item | Petri Dish Mailer |
Holds Container Style | Petri Dish |
Description
Petri Dish Mailer, Outside Height - English 5 1/2 in, Inside Length - English 8 5/8 in, Inside Height - English 3 1/2 in, Holds Container Style Petri Dish, Holds Number of Tubes Not Applicable, Holds Number of Slides Not Applicable, Holds Maximum Tube Diameter Not Applicable, Holds Maximum Tube Length Not Applicable, Holds Slide Length Not Applicable, Holds Slide Width Not Applicable, Material Polystyrene, Color White, Standards Not Applicable, Outside Length - Metric 266.7 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 14" x 3", 2 mil, Clear, Pk1000 (5CNE7)
- OHAUS Ionizer, Plastic, White (ION-100A)
- BUSINESS SOURCE Premium File Folder Frames Letter Metal, PK6 (26)
- PRISMACOLOR Eraser, Kneaded Ruber, Large (70531)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day (202C)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day, Length: 22-3/4" (ON50C)
- POLAR-TECH Insulated Shipping Bio Foam & Carton, 1-5 Day, Inside Depth: 12-1/2" (240C)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 16 oz. (TP 16/MS)
- POLAR-TECH Insulated Overnight Shipping Foam & Carton, 1-2 Day (ON23C)
- POLAR-TECH Insulated Shipping Bio Foam Only, 1-5 Day (200F)
- POLAR-TECH Ice-Brix Moisture Safe, Reuseable, 6 oz. (TP 6/MS)
- Polar-Tech Protective Packaging