Shop All Pallet Bands
Polar-Tech
Rubber Band, 3/4" x 72"
Mfr # 1301
Zoro # G3631957
product price: $5.49
/ea
$5.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Material Rubber
- Width 3/4 in
- Length 72 in
- For Use With Pallet Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # 1301
- Zoro # G3631957
- Country of Origin United States
- Category Pallet Bands
Dimensions
Width | 3/4 in |
Length | 72 in |
Fits Pallet Depth | 36 in |
Fits Pallet Width | 36 in |
Details
Item | Pallet Band |
Color | Beige |
Material | Rubber |
For Use With | Pallet Covers |
Overall Circumference | 72 in |
Thickness | 80 mil |
Description
Pallet Band, Overall Circumference 72 in, Width 3/4 in, Fits Pallet Width 36 in, Fits Pallet Depth 36 in, Color Beige, Thickness 80 mil, Material Rubber
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEAD Trapper Keeper 3-Ring Pocket Binder, 1 in. Capacity, 11.25 x 12.19, Palm Trees (260038FDE1-ECM)
- CURAD Tape, Roll, Paper, 1"X10yd, PK12 (NON270001)
- SAUNDERS Storage Clipboard, Letter File Size, Red (560)
- OIC Clips, Gem, Giant, Non-Skid, PK1000 (99915)
- ENCORE PACKAGING Wide Pallet Band, 1-1/2", 92" Circ. (EP-5492)
- ENCORE PACKAGING Wide Pallet Band, 1-3/4", 84" Circ. (EP-5484)
- STRAP BANDIT Pallet Threading Tool, 72" (STRAP BANDIT)
- ENCORE PACKAGING Wide Pallet Band, 3/4", 56"Circumference (EP-5056)
- ENCORE PACKAGING Wide Pallet Band, 3/4", 84"Circumference (EP-5084)
- ENCORE PACKAGING Wide Pallet Band, 7/8", 92"Circumference (EP-5292)
- ENCORE PACKAGING Wide Pallet Band, 3/4", 92"Circumference (EP-5092)
- Polar-Tech Pallet Bands