Shop All Shipping Cartons
Polar-Tech
Re-Freez-R-Brix, Reuseable, 15 oz.
Mfr # RB 15
Zoro # G0502957
product price: $16.49
/pk 6, $2.75/ea
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White/Blue
- Weight 6 lb
- Material Foam Refrigerant Impregnated With Aqueous Solution
- Width 4 in
- Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # RB 15
- Zoro # G0502957
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Width | 4 in |
Length | 4 1/2 in |
Details
Item | Freezer Pack |
Color | White/Blue |
Weight | 6 lb |
Material | Foam Refrigerant Impregnated With Aqueous Solution |
Features | Use with Thermochill Shipping Boxes |
Cold Pack Type | Cold Brick |
Description
Freezer Pack, Cold Pack Type Cold Brick, Weight 6 lb, Length 4 1/2 in, Width 4 in, Features Use with Thermochill Shipping Boxes, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U BRANDS Glass Dry Erase Board, 72 x 36, White Surface (123U0001)
- 3M Pack Tape Hd 38.2Yd (3850S-2-1RD)
- LAB SAFETY SUPPLY Digital Compact Bench Scale 200g Capacity (30467949)
- AT-A-GLANCE Lined Notes Pages, 6.75 x 3.75, White, 30/Pack (013200)
- POLAR-TECH Wine/Champagne Bottle Side Load Shipper Carton, 12 Bottles (7412KD)
- POLAR-TECH Wine/Champagne Bottle Side Load Shipper Carton, 3 Bottles (743KD)
- POLAR-TECH Re-Freez-R-Brix, Reuseable, 30 oz. (RB 30)
- POLAR-TECH Re-Freez-R-Brix, Reuseable, 7 oz. (RB 7)
- POLAR-TECH Wine/Champagne Bottle Side Load Shipper Foam, 1 Bottle (743F)
- POLAR-TECH Wine/Champagne Bottle Top Load Shipper Foam, 1 Bottle (746T)
- THE PACKAGING WHOLESALERS 18 x 12 x 12 Cardboard Corrugated Boxes (BS181212)
- Polar-Tech Shipping Cartons