Shop All Protective Packaging Foam
Polar-Tech
Paint Can Shipper Kit, 4-1 Gallon Cans
Mfr # HAZ1041 - 4G
Zoro # G3687336
product price: $88.39
/ea
Free Shipping & Returns
$88.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Corrugated Cardboard
- Length 17-1/16"
- Width 17-1/16"
- Color Kraft
- Standards UN/USA D.O.T. Approved Containers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # HAZ1041 - 4G
- Zoro # G3687336
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 17-1/16" |
Width | 17-1/16" |
Depth | 10-1/8" |
Inside Height | 10 1/8 in |
Inside Width | 17 1/8 in |
Outside Length | 17 1/8 in |
Outside Width | 17 1/8 in |
Inside Length | 17 1/8 in |
Outside Height | 10 1/8 in |
Details
Item | Paint Can Shipper Kit |
Material | Corrugated Cardboard |
Color | Kraft |
Standards | UN/USA D.O.T. Approved Containers |
Holds | (4) 1 gal Paint Cans |
Includes | Pre-Assembled Carton, Paint Can with Lid, Foam Inserts and Locking Ring |
Wall Type | Single Wall |
Holds Container Style | Paint Can |
UN Rating Solid | 4G/Y1.8/S |
Board Test | 275# |
Holds Number of Containers | 4 |
Description
Paint Can Shipper Kit, Wall Type Single Wall, Inside Length 17 1/8 in, Inside Width 17 1/8 in, Inside Height 10 1/8 in, Inside LxWxH 17-1/8x17-1/8x10-1/8 in, UN Rating Solid 4G/Y1.8/S, Holds Container Style Paint Can, Holds Container Size (4) 1 gal Cans, Holds Number of Containers 4, Holds (4) 1 gal Paint Cans, Board Test 275#, Outside Length 17 1/8 in, Outside Width 17 1/8 in, Outside Height 10 1/8 in, Outside LxWxH 17-1/8x17-1/8x10-1/8 in, Material Corrugated Cardboard, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R02775 Toner, 1500 Page-Yield, Black (106R02775)
- BETTER OFFICE PRODUCTS Photo Album Refill Sheets, For 4 x 6 Inch Photos, Mixed Format, Heavyweight, 25PK (32422)
- IDL PACKAGING Poly Cord Strapping, 3/4"x1640 Ft., White (CCS-34)
- PANDUIT Tape, Vinyl, 4"x100 ft., Wht (T400X000VP1Y)
- POLAR-TECH Paint Can Shipper Kit, 4-1 Quart Cans (HAZ1038 - 4G)
- POLAR-TECH Paint Can Shipper Kit, 2-1 Quart Cans (HAZ1037 - 4G)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can (HAZ1039 - 4G)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Quart Can (HAZ1036 - 4G)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can, F-Style (HAZ1042 - 4G)
- POLAR-TECH Foam Insert for Paint Cans, 1 Gallon, Round (HAZ1029)
- ZORO SELECT Foam Pouch, GP, 5" L, 5" W, PK500 (56KZ83)
- Polar-Tech Protective Packaging