Shop All Protective Packaging Accessories
Polar-Tech
Paint Can Shipper Kit, 4-1 Gallon Cans
Mfr # HAZ1018KD - 4G
Zoro # G0335371
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 17"
- Depth 9-5/16"
- Width 17"
- Holds (4) 1 gal Paint Cans
- Material Corrugated Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar-Tech
- MFR # HAZ1018KD - 4G
- Zoro # G0335371
- Country of Origin United States
- Category Protective Packaging Accessories
Dimensions
Length | 17" |
Depth | 9-5/16" |
Width | 17" |
Outside Length | 17 1/2 in |
Inside Length | 17 5/8 in |
Outside Width | 17 1/2 in |
Inside Width | 17 5/8 in |
Inside Height | 10 1/8 in |
Outside Height | 10 7/8 in |
Details
Item | Paint Can Shipper Kit |
Holds | (4) 1 gal Paint Cans |
Material | Corrugated Cardboard |
Color | Brown |
Standards | UN/USA D.O.T. Approved Containers |
Holds Container Style | Paint Can |
Board Test | 275# |
Holds Number of Containers | 4 |
UN Rating Solid | 4G/Y26.8/S |
Wall Type | Single Wall |
Description
Paint Can Shipper Kit, Wall Type Single Wall, Inside Length 17 5/8 in, Inside Width 17 5/8 in, Inside Height 10 1/8 in, Inside LxWxH 17-5/8x17-5/8x10-1/8 in, UN Rating Solid 4G/Y26.8/S, Holds Container Style Paint Can, Holds Container Size (4) 1 gal Cans, Holds Number of Containers 4, Holds (4) 1 gal Paint Cans, Board Test 275#, Outside Length 17 1/2 in, Outside Width 17 1/2 in, Outside Height 10 7/8 in, Outside LxWxH 17-1/2x17-1/2x10-7/8 in, Material Corrugated Cardboard, Color Brown
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PCI Pci Brother Tn-227Y Tn227Y High Yield Yellow Toner Cartridge 2700 (TN227Y-PCI)
- CRAYOLA Air Dry Clay, 25 lbs., White (BIN575001)
- REGISTRY Baggage Claim Hang Tag, 1000PK (U72BCC-E2AH)
- INTERTAPE Carton Tape, Clear, 3 In. x 60 Yd., PK24 (GI176-00G)
- POLAR-TECH Nestable Bio Insulated Shipper, Foam Only, 1-6 Day (NS-7F)
- POLAR-TECH Nestable Bio Insulated Shipper, Foam & Carton, 1-6 Day (NS-7C)
- POLAR-TECH Locking Ring for Paint Cans, 1 Quart, Round (HAZ1034)
- POLAR-TECH Locking Ring for Paint Cans, 1 Gallon, Round (HAZ1035)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Quart Can (HAZ1013KD - 4G)
- DESCO Dual-Layer Roll, 1/16"x24"x50ft, Dk Blue (66204)
- PROTECTIVE LINING GEC™ Elastic Gaylord & Tote Bin Cover, 4 Mil, 65"Lx65"W (DC65SQ)
- Polar-Tech Protective Packaging