Shop All Protective Packaging Foam
Polar-Tech
Paint Can Shipper Kit, 2-1 Quart Cans
Mfr # HAZ1037 - 4G
Zoro # G3737781
product price: $30.69
/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Corrugated Cardboard
- Length 10-3/4"
- Width 5-3/8"
- Color Kraft
- Holds (2) 1 qt Paint Cans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Polar-Tech
- MFR # HAZ1037 - 4G
- Zoro # G3737781
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 10-3/4" |
Width | 5-3/8" |
Depth | 6-3/8" |
Outside Length | 10 3/4 in |
Outside Height | 6 3/8 in |
Inside Height | 6 3/8 in |
Outside Width | 5 3/8 in |
Inside Length | 10 3/4 in |
Inside Width | 5 3/8 in |
Details
Item | Paint Can Shipper Kit |
Material | Corrugated Cardboard |
Color | Kraft |
Holds | (2) 1 qt Paint Cans |
Includes | Pre-Assembled Carton, Paint Can with Lid, Foam Inserts and Locking Ring |
Standards | UN/USA D.O.T. Approved Containers |
Wall Type | Single Wall |
Board Test | 275# |
Holds Number of Containers | 2 |
UN Rating Solid | 4G/Y1.8/S |
Holds Container Style | Paint Can |
Description
Paint Can Shipper Kit, Wall Type Single Wall, Inside Length 10 3/4 in, Inside Width 5 3/8 in, Inside Height 6 3/8 in, Inside LxWxH 10-3/4x5-3/8x6-3/8 in, UN Rating Solid 4G/Y1.8/S, Holds Container Style Paint Can, Holds Container Size (2) 1 qt Cans, Holds Number of Containers 2, Holds (2) 1 qt Paint Cans, Board Test 275#, Outside Length 10 3/4 in, Outside Width 5 3/8 in, Outside Height 6 3/8 in, Outside LxWxH 10-3/4x5-3/8x6-3/8 in, Material Corrugated Cardboard, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMEAD Pocket Folder End Tab, 5.2" Expansion, Red, PK10 (74696)
- UNITED VISUAL PRODUCTS Outdoor Enclosed Letter Board 40"x52", 2 Door, Vinyl (UVMC5240LB-WOODGRN)
- SAFCO ORGANIZER, DSK, SLNT, 8SCT, MSH (SAF3258BL)
- CRAYOLA Pink Dried Play Sand 20 lb (111420)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Quart Can (HAZ1036 - 4G)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can, F-Style (HAZ1042 - 4G)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can (HAZ1039 - 4G)
- POLAR-TECH Foam Insert for Paint Cans, 1 Gallon, Round (HAZ1029)
- ZORO SELECT Foam Roll, White, 12 In. W, 550 ft. L, PK6 (5VFH5)
- PELICAN Replacement Foam Set for 1751 (1751)
- PELICAN Divider Set with Foam for 1660 (1665)
- Polar-Tech Protective Packaging