Shop All Protective Packaging Foam
Polar-Tech
Paint Can Shipper Kit, 2-1 Gallon Cans
Mfr # HAZ1040 - 4G
Zoro # G3671543
original price:
$43.55
17% off
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Corrugated Cardboard
- Length 17-1/8"
- Width 8-9/16"
- Color Kraft
- Holds (2) 1 gal Paint Cans
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Polar-Tech
- MFR # HAZ1040 - 4G
- Zoro # G3671543
- Country of Origin United States
- Category Protective Packaging Foam
Dimensions
Length | 17-1/8" |
Width | 8-9/16" |
Depth | 10-1/8" |
Inside Length | 17 1/8 in |
Outside Height | 10 1/8 in |
Inside Height | 10 1/8 in |
Outside Length | 17 1/8 in |
Outside Width | 8 5/8 in |
Inside Width | 8 5/8 in |
Details
Material | Corrugated Cardboard |
Item | Paint Can Shipper Kit |
Color | Kraft |
Holds | (2) 1 gal Paint Cans |
Standards | UN/USA D.O.T. Approved Containers |
Includes | Pre-Assembled Carton, Paint Can with Lid, Foam Inserts and Locking Ring |
Wall Type | Single Wall |
Holds Container Style | Paint Can |
Holds Number of Containers | 2 |
Board Test | 275# |
UN Rating Solid | 4G/Y1.8/S |
Description
Paint Can Shipper Kit, Wall Type Single Wall, Inside Length 17 1/8 in, Inside Width 8 5/8 in, Inside Height 10 1/8 in, Inside LxWxH 17-1/8x8-5/8x10-1/8 in, UN Rating Solid 4G/Y1.8/S, Holds Container Style Paint Can, Holds Container Size (2) 1 gal Cans, Holds Number of Containers 2, Holds (2) 1 gal Paint Cans, Board Test 275#, Outside Length 17 1/8 in, Outside Width 8 5/8 in, Outside Height 10 1/8 in, Outside LxWxH 17-1/8x8-5/8x10-1/8 in, Material Corrugated Cardboard, Color Kraft
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Double Wall Boxes, 36" x 16" x 16", Kraft, Bundle of 10 (55VM44)
- SAFCO Steel Wall Pockets, Letter, Three Pocket, 1 (3172BL)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- ACCO Acco® Binder Clips, Small, 3/4" Width, 5/16" Capacity, Black/Silver, 12/Dozen (72020)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can, F-Style (HAZ1042 - 4G)
- POLAR-TECH Foam Insert for Paint Cans, 1 Gallon, Round (HAZ1029)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Quart Can (HAZ1036 - 4G)
- POLAR-TECH Paint Can Shipper Kit, 1-1 Gallon Can (HAZ1039 - 4G)
- POLAR-TECH Paint Can Shipper Kit, 2-1 Quart Cans (HAZ1037 - 4G)
- ZORO SELECT Packing Foam Roll, Perforated, 6" W (56KZ23)
- INSTAPAK QUICK Instant Foam Packaging, 18" L, 24" W, PK 30 (IQHRT00-60)
- Polar-Tech Protective Packaging Foam